Panduit FCF4X4YL Panduit Raceway Coupler, Yellow | Graybar Store
Panduit - Panduit Raceway Coupler, Yellow - FCF4X4YL
+ / - Hover over image to Zoom
Other Views

    Panduit Raceway Coupler, Yellow

    Manufacturer: Panduit
    Manufacturer #: FCF4X4YL
    SKU: 22038542
    $11.24
    Checking Pricing
         
    Color:Yellow
    Length:4.44 in.
    Width (Inches):3.64
    Height (Inches):4.02
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FCF4X4YL
    • Color Yellow
    • Height (Inches) 4.02
    • Length 4.44 in.
    Product Overview:
    Duct fiber-duct 4 in. w x 4 in. H coupler fitting. ABS yellow ROHS.
    • Fittings include 5/16-Inch assembly holes for fast mechanical fastening
    • Use with Panduit NR2WH-L or NR4BL-L snap rivets
    • For other standard colors replace suffix YL (yellow) with OR (orange) or BL (black)
    • Used to join two sections of duct together