Panduit FP2DCWH Panduit Duplex Faceplate | Graybar Store
Panduit - Panduit Duplex Faceplate - FP2DCWH
+ / - Hover over image to Zoom
Other Views

    Panduit Duplex Faceplate

    Manufacturer: Panduit
    Manufacturer #: FP2DCWH
    SKU: 99427317
    $4.87
    Checking Pricing
         
    Box Style:Shallow
    Height (Inches):4-1/2
    No. of Gangs:2-Gang
    Dimensions:0.22 W x 4.5 L x 4.5 H in
    Brand or Series:Classic; Pan-Way®
    Length:4-1/2 in.
    Use With:JBP2D Outlet Boxes; JBP2S Outlet Boxes
    Width (Inches):0.22
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FP2DCWH
    • Color White
    • Dimensions 0.22 W x 4.5 L x 4.5 H in
    • Box Style Shallow
    • Brand or Series Classic; Pan-Way®
    • Height (Inches) 4-1/2
    • Length 4-1/2 in.
    Product Overview:
    Pan-Way® Classic Double-Gang Shallow Junction Box And Faceplate, White, Plastic, 4-1/2 in