Wiremold (Legrand) 2600-10 Pancake® 2600 Series Paintable Galvanized Steel Overfloor Raceway Base and Cover | Graybar Store
Wiremold (Legrand) - Pancake® 2600 Series Paintable Galvanized Steel Overfloor Raceway Base and Cover - 2600-10
+ / - Hover over image to Zoom
Other Views

    Pancake® 2600 Series Paintable Galvanized Steel Overfloor Raceway Base and Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2600-10
    SKU: 88279337
    $49.60
    Checking Pricing
         
    Dimensions (Inches):2-7/32 W x 23/32 H
    Material Finish:Galvanized
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2600-10
    • Dimensions (Inches) 2-7/32 W x 23/32 H
    • Length 10 ft.
    • Material Finish Galvanized
    • Materials Galvanized Steel
    • Series 2600
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pancake® 2600 series paintable galvanized steel overfloor raceway base and cover. Raceway is 10 ft. L x 2-7/32 W x 23/32 in. H.
    Pancake® overfloor steel raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Raceway mounts directly the floor and provide safe load bearing strength for normal office use.