Panduit PD6IW6-A Pan-Way® Type PD Single Channel Surface Raceway | Graybar Store
Panduit - Pan-Way® Type PD Single Channel Surface Raceway - PD6IW6-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® Type PD Single Channel Surface Raceway

    Manufacturer: Panduit
    Manufacturer #: PD6IW6-A
    SKU: 96064380
    $12.78
    Checking Pricing
         
    Color / Finish:Off White
    Length:6 ft.
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PD6IW6-A
    • Color Off-White
    • Color / Finish Off White
    • Length 6 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PD6 (Power Rated) Off-white single channel raceway 6 ft length. With adhesive backing.