Panduit 3-Sided Hanging Box PVC | Graybar Store
Panduit - 3-Sided Hanging Box PVC
+ / - Hover over image to Zoom
Other Views

    3-Sided Hanging Box PVC

    Manufacturer: Panduit
         

    TG-70 Base Coupler Fitting, Off White, TG-70 fittings are designed to exceed the TIA/EIA-568-B and 569-B required minimum bend radius for high performance copper and fiber optic cabling systems.

    • Manufacturer Panduit
    • Materials PVC
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color / Finish
    Fitting Type
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    TG70BCIW-X
    99713368
    Off-White
    Base Coupler
    $
    5
    .02
    /
    EA
    99713368
    Color / Finish
    Off-White
    Fitting Type
    Base Coupler
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    5
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGICIW
    99713370
    Off-White
    Inside Corner
    $
    25
    .07
    /
    EA
    99713370
    Color / Finish
    Off-White
    Fitting Type
    Inside Corner
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    25
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGECIW
    99713372
    Off-White
    End Cap
    $
    8
    .27
    /
    EA
    99713372
    Color / Finish
    Off-White
    Fitting Type
    End Cap
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    8
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGRAIW
    99713369
    Off-White
    Right Angle
    $
    25
    .20
    /
    EA
    99713369
    Color / Finish
    Off-White
    Fitting Type
    Right Angle
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    25
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGTRIW
    99713375
    Off-White
    Transition
    $
    17
    .38
    /
    EA
    99713375
    Color / Finish
    Off-White
    Fitting Type
    Transition
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    17
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGSICIW
    25092404
    Off-White
    Corner
    $
    25
    .35
    /
    EA
    25092404
    Color / Finish
    Off-White
    Fitting Type
    Corner
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    25
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGTIW
    99713373
    Off-White
    Tee
    $
    18
    .54
    /
    EA
    99713373
    Color / Finish
    Off-White
    Fitting Type
    Tee
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    18
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TG70HB3GFCI-X
    22077931
    Grey
    Hang Box
    $
    7
    .13
    /
    EA
    22077931
    Color / Finish
    Grey
    Fitting Type
    Hang Box
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    7
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TGEEIW
    22124389
    Off-White
    Entrance End
    $
    26
    .36
    /
    EA
    22124389
    Color / Finish
    Off-White
    Fitting Type
    Entrance End
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    $
    26
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99713368 SKU, 99713368 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    5
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99713370 SKU, 99713370 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    25
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99713372 SKU, 99713372 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    8
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99713369 SKU, 99713369 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    25
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99713375 SKU, 99713375 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    17
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25092404 SKU, 25092404 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    25
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99713373 SKU, 99713373 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    18
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22077931 SKU, 22077931 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    7
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22124389 SKU, 22124389 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Dimensions
    Brand or Series
    Length
    Use With
    Width (Inches)
    Price
    $
    26
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available