Panduit T70CIG8 Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Cover, 8 Ft | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Cover, 8 Ft - T70CIG8
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Cover, 8 Ft

    Manufacturer: Panduit
    Manufacturer #: T70CIG8
    SKU: 98412843
    $17.36
    Checking Pricing
         
    Dimensions (Inches):2.76 W
    Color / Finish:Grey
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70CIG8
    • Color / Finish Grey
    • Dimensions (Inches) 2.76 W
    • Length 8 ft.
    Product Overview:
    Pan-Way non-metallic grey raceway cover, Max. Volts 600V AC and 8 ft. length.