Panduit T70CWH10 Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Cover, 10 Ft. | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Cover, 10 Ft. - T70CWH10
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Cover, 10 Ft.

    Manufacturer: Panduit
    Manufacturer #: T70CWH10
    SKU: 99480586
    $23.50
    Checking Pricing
         
    Dimensions (Inches):2.76 W
    Color / Finish:White
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70CWH10
    • Color / Finish White
    • Dimensions (Inches) 2.76 W
    • Length 10 ft.
    Product Overview:
    Pan-Way non-metallic white raceway cover, Max. Volts 600V AC and 10 ft. length.