Panduit Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base

    Manufacturer: Panduit
         

    Non-Metallic raceway cover, material of construction PVC.

    • Manufacturer Panduit
    • Materials Non-Metallic
    • Series T-70
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color / Finish
    Length
    Price
    T70CIW8
    98306497
    2.76 W
    Off White
    8 ft.
    $
    23
    .60
    8 Ft
    /
    Length
    98306497
    Dimensions (Inches)
    2.76 W
    Color / Finish
    Off White
    Length
    8 ft.
    $
    23
    .60
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70CIW10
    98316677
    2.76 W
    Off White
    10 ft.
    $
    23
    .50
    10 Ft
    /
    Length
    98316677
    Dimensions (Inches)
    2.76 W
    Color / Finish
    Off White
    Length
    10 ft.
    $
    23
    .50
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70CEI10
    99427251
    2.76 W
    Ivory
    10 ft.
    $
    23
    .50
    10 Ft
    /
    Length
    99427251
    Dimensions (Inches)
    2.76 W
    Color / Finish
    Ivory
    Length
    10 ft.
    $
    23
    .50
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70CEI8
    98306498
    2.76 W
    Ivory
    8 ft.
    $
    18
    .88
    8 Ft
    /
    Length
    98306498
    Dimensions (Inches)
    2.76 W
    Color / Finish
    Ivory
    Length
    8 ft.
    $
    18
    .88
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70CWH8
    99480587
    2.76 W
    White
    8 ft.
    $
    20
    .80
    8 Ft
    /
    Length
    99480587
    Dimensions (Inches)
    2.76 W
    Color / Finish
    White
    Length
    8 ft.
    $
    20
    .80
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70CIG8
    98412843
    2.76 W
    Grey
    8 ft.
    $
    17
    .36
    8 Ft
    /
    Length
    98412843
    Dimensions (Inches)
    2.76 W
    Color / Finish
    Grey
    Length
    8 ft.
    $
    17
    .36
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70CWH10
    99480586
    2.76 W
    White
    10 ft.
    $
    23
    .50
    10 Ft
    /
    Length
    99480586
    Dimensions (Inches)
    2.76 W
    Color / Finish
    White
    Length
    10 ft.
    $
    23
    .50
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306497 SKU, 98306497 ANALYTICS...
    Length
    8 ft.
    Price
    $
    23
    .60
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98316677 SKU, 98316677 ANALYTICS...
    Length
    10 ft.
    Price
    $
    23
    .50
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427251 SKU, 99427251 ANALYTICS...
    Length
    10 ft.
    Price
    $
    23
    .50
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306498 SKU, 98306498 ANALYTICS...
    Length
    8 ft.
    Price
    $
    18
    .88
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99480587 SKU, 99480587 ANALYTICS...
    Length
    8 ft.
    Price
    $
    20
    .80
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98412843 SKU, 98412843 ANALYTICS...
    Length
    8 ft.
    Price
    $
    17
    .36
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99480586 SKU, 99480586 ANALYTICS...
    Length
    10 ft.
    Price
    $
    23
    .50
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available