Panduit T70BIG8 Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 8 Ft. | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 8 Ft. - T70BIG8
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 8 Ft.

    Manufacturer: Panduit
    Manufacturer #: T70BIG8
    SKU: 99427351
    $31.68
    Checking Pricing
         
    Dimensions (Inches):4.07 in. W.x 1.77 in. H.
    Color / Finish:Grey
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70BIG8
    • Color / Finish Grey
    • Dimensions (Inches) 4.07 in. W.x 1.77 in. H.
    • Length 8 ft.
    Product Overview:
    Pan-Way® T-70 series white non-metallic multi-channel 2-piece surface raceway. Raceway base is 8 ft. L x 4.07 in. W.x 1.77 in. H.