Panduit T70BWH8 Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 8 Ft. | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 8 Ft. - T70BWH8
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 8 Ft.

    Manufacturer: Panduit
    Manufacturer #: T70BWH8
    SKU: 99427352
    $37.68
    Checking Pricing
         
    Dimensions (Inches):4.07 W x 1.77 H
    Color / Finish:White
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70BWH8
    • Color / Finish White
    • Dimensions (Inches) 4.07 W x 1.77 H
    • Length 8 ft.
    Product Overview:
    Pan-Way T-70 Raceway Base with white color and 8 ft. length. 4.07 in. W x 1.77 H