Panduit T70BFIW Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base - T70BFIW
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base

    Manufacturer: Panduit
    Manufacturer #: T70BFIW
    SKU: 22118330
    $22.76
    Checking Pricing
         
    Height (Inches):1.61 in.
    Length:4.4 in.
    Width (Inches):10.85 in.
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70BFIW
    • Color Off-White
    • Height (Inches) 1.61 in.
    • Length 4.4 in.
    • Materials Non-Metallic
    Product Overview:
    Backfeed fitting. Allows cable entry through the back of the T-70 raceway.