Panduit T70BWH10 Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 10 Ft. | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 10 Ft. - T70BWH10
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 10 Ft.

    Manufacturer: Panduit
    Manufacturer #: T70BWH10
    SKU: 99427369
    $40.80
    Checking Pricing
         
    Dimensions (Inches):4.07 W x 1.77 H
    Color / Finish:White
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70BWH10
    • Color / Finish White
    • Dimensions (Inches) 4.07 W x 1.77 H
    • Length 10 ft.
    Product Overview:
    Pan-Way T-70 Raceway Base with white color and 10 ft. length. 4.07 W x 1.77 H.