Panduit T70CEI10 Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 10 Ft. | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 10 Ft. - T70CEI10
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, 10 Ft.

    Manufacturer: Panduit
    Manufacturer #: T70CEI10
    SKU: 99427251
    $23.50
    Checking Pricing
         
    Dimensions (Inches):2.76 W
    Color / Finish:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70CEI10
    • Color / Finish Ivory
    • Dimensions (Inches) 2.76 W
    • Length 10 ft.
    Product Overview:
    Pan-Way® T-70 series off white non-metallic multi-channel 2-piece surface raceway cover. Raceway base is 10 ft. L x 2.76 in. W.
    Panduit Pan-Way Pan-Way Power rated multi-channel twin-70 raceway cover in off white color measuring 10 ft. x 2.76 Inch is multi-channel, non-metallic, power rated raceway that provides a solution for routing copper, fiber optic or power cabling along perimeter walls when maximum cable capacity is required