Panduit Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base | Graybar Store
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base

    Manufacturer: Panduit
         

    T-70 raceway base in 8 and 10 inch lengths. Supplied with pre-punched mounting holes.

    • Manufacturer Panduit
    • Materials Non-Metallic
    • Series T-70
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color / Finish
    Height (Inches)
    Length
    Width (Inches)
    Color
    Price
    T70BIW8
    98306495
    4.07 W x 1.77 H
    Off White
    8 ft.
    $
    34
    .08
    8 Ft
    /
    Length
    98306495
    Dimensions (Inches)
    4.07 W x 1.77 H
    Color / Finish
    Off White
    Height (Inches)
    Length
    8 ft.
    Width (Inches)
    Color
    $
    34
    .08
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70BIW10
    98348437
    4.07 W x 1.77 H
    Off White
    10 ft.
    $
    42
    .60
    10 Ft
    /
    Length
    98348437
    Dimensions (Inches)
    4.07 W x 1.77 H
    Color / Finish
    Off White
    Height (Inches)
    Length
    10 ft.
    Width (Inches)
    Color
    $
    42
    .60
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70BEI10
    99427250
    4.07 W x 1.77 H
    Ivory
    10 ft.
    $
    42
    .60
    10 Ft
    /
    Length
    99427250
    Dimensions (Inches)
    4.07 W x 1.77 H
    Color / Finish
    Ivory
    Height (Inches)
    Length
    10 ft.
    Width (Inches)
    Color
    $
    42
    .60
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70BEI8
    98306496
    4.07 W x 1.77 H
    Ivory
    8 ft.
    $
    34
    .24
    8 Ft
    /
    Length
    98306496
    Dimensions (Inches)
    4.07 W x 1.77 H
    Color / Finish
    Ivory
    Height (Inches)
    Length
    8 ft.
    Width (Inches)
    Color
    $
    34
    .24
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70BWH10
    99427369
    4.07 W x 1.77 H
    White
    10 ft.
    $
    40
    .80
    10 Ft
    /
    Length
    99427369
    Dimensions (Inches)
    4.07 W x 1.77 H
    Color / Finish
    White
    Height (Inches)
    Length
    10 ft.
    Width (Inches)
    Color
    $
    40
    .80
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70BIG8
    99427351
    4.07 in. W.x 1.77 in. H.
    Grey
    8 ft.
    $
    31
    .68
    8 Ft
    /
    Length
    99427351
    Dimensions (Inches)
    4.07 in. W.x 1.77 in. H.
    Color / Finish
    Grey
    Height (Inches)
    Length
    8 ft.
    Width (Inches)
    Color
    $
    31
    .68
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70BWH8
    99427352
    4.07 W x 1.77 H
    White
    8 ft.
    $
    37
    .68
    8 Ft
    /
    Length
    99427352
    Dimensions (Inches)
    4.07 W x 1.77 H
    Color / Finish
    White
    Height (Inches)
    Length
    8 ft.
    Width (Inches)
    Color
    $
    37
    .68
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70IW10
    25118692
    4.07 W x 1.77 H
    10 ft.
    $
    53
    .20
    10 Ft
    /
    Length
    25118692
    Dimensions (Inches)
    4.07 W x 1.77 H
    Color / Finish
    Height (Inches)
    Length
    10 ft.
    Width (Inches)
    Color
    $
    53
    .20
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T70BFIW
    22118330
    1.61 in.
    4.4 in.
    10.85 in.
    Off-White
    $
    22
    .76
    /
    EA
    22118330
    Dimensions (Inches)
    Color / Finish
    Height (Inches)
    1.61 in.
    Length
    4.4 in.
    Width (Inches)
    10.85 in.
    Color
    Off-White
    $
    22
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306495 SKU, 98306495 ANALYTICS...
    Height (Inches)
    Length
    8 ft.
    Width (Inches)
    Color
    Price
    $
    34
    .08
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98348437 SKU, 98348437 ANALYTICS...
    Height (Inches)
    Length
    10 ft.
    Width (Inches)
    Color
    Price
    $
    42
    .60
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427250 SKU, 99427250 ANALYTICS...
    Height (Inches)
    Length
    10 ft.
    Width (Inches)
    Color
    Price
    $
    42
    .60
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306496 SKU, 98306496 ANALYTICS...
    Height (Inches)
    Length
    8 ft.
    Width (Inches)
    Color
    Price
    $
    34
    .24
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427369 SKU, 99427369 ANALYTICS...
    Height (Inches)
    Length
    10 ft.
    Width (Inches)
    Color
    Price
    $
    40
    .80
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427351 SKU, 99427351 ANALYTICS...
    Height (Inches)
    Length
    8 ft.
    Width (Inches)
    Color
    Price
    $
    31
    .68
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427352 SKU, 99427352 ANALYTICS...
    Height (Inches)
    Length
    8 ft.
    Width (Inches)
    Color
    Price
    $
    37
    .68
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25118692 SKU, 25118692 ANALYTICS...
    Height (Inches)
    Length
    10 ft.
    Width (Inches)
    Color
    Price
    $
    53
    .20
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22118330 SKU, 22118330 ANALYTICS...
    Height (Inches)
    1.61 in.
    Length
    4.4 in.
    Width (Inches)
    10.85 in.
    Color
    Off-White
    Price
    $
    22
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available