Panduit T45CIW8 Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Cover | Graybar Store
Panduit - Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Cover - T45CIW8
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Cover

    Manufacturer: Panduit
    Manufacturer #: T45CIW8
    SKU: 99525672
    $12.40
    Checking Pricing
         
    Dimensions (Inches):2.38 W
    Color / Finish:Off White
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45CIW8
    • Color / Finish Off White
    • Dimensions (Inches) 2.38 W
    • Length 8 ft.
    Product Overview:
    Pan-Way® T-45 series off white non-metallic multi-channel 2-piece hinged cover surface raceway cover. Raceway base is 8 ft. L x 2.38 W.
    Pan-Way® T-45 series surface raceway is used to route, protect and conceal data, voice, video, fiber optic and power cabling. Raceway is suitable in applications up to 600V.