Panduit Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Cover | Graybar Store
Panduit - Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Cover
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Cover

    Manufacturer: Panduit
         

    Pan-Way° T-45 Surface Raceway is an aesthetically designed multi-channel system to route, protect and conceal data, voice, video, fiber optic and power cabling.

    • Manufacturer Panduit
    • Materials Non-Metallic
    • Series T-45
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color / Finish
    Length
    Price
    T45CIW8
    99525672
    2.38 W
    Off White
    8 ft.
    $
    12
    .40
    8 Ft
    /
    Length
    99525672
    Dimensions (Inches)
    2.38 W
    Color / Finish
    Off White
    Length
    8 ft.
    $
    12
    .40
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45CEI8
    99549620
    2.38 W
    Ivory
    8 ft.
    $
    10
    .96
    8 Ft
    /
    Length
    99549620
    Dimensions (Inches)
    2.38 W
    Color / Finish
    Ivory
    Length
    8 ft.
    $
    10
    .96
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45CEI10
    99544439
    2.38 W
    Electric Ivory
    10 ft.
    $
    13
    .70
    10 Ft
    /
    Length
    99544439
    Dimensions (Inches)
    2.38 W
    Color / Finish
    Electric Ivory
    Length
    10 ft.
    $
    13
    .70
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45CIW10
    99564164
    2.38 W
    Off White
    10 ft.
    $
    12
    .60
    10 Ft
    /
    Length
    99564164
    Dimensions (Inches)
    2.38 W
    Color / Finish
    Off White
    Length
    10 ft.
    $
    12
    .60
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99525672 SKU, 99525672 ANALYTICS...
    Length
    8 ft.
    Price
    $
    12
    .40
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99549620 SKU, 99549620 ANALYTICS...
    Length
    8 ft.
    Price
    $
    10
    .96
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544439 SKU, 99544439 ANALYTICS...
    Length
    10 ft.
    Price
    $
    13
    .70
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99564164 SKU, 99564164 ANALYTICS...
    Length
    10 ft.
    Price
    $
    12
    .60
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available