Panduit T45BIW10-A Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base, 10 Ft. | Graybar Store
Panduit - Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base, 10 Ft. - T45BIW10-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base, 10 Ft.

    Manufacturer: Panduit
    Manufacturer #: T45BIW10-A
    SKU: 99891991
    $30.60
    Checking Pricing
         
    Color / Finish:Off White
    Dimensions (Inches):2.38 W x 1.25 in. H
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45BIW10-A
    • Color / Finish Off White
    • Dimensions (Inches) 2.38 W x 1.25 in. H
    Product Overview:
    Pan-Way® T-45 series off white non-metallic multi-channel 2-piece hinged cover surface raceway base. Raceway base is 10 ft. L x 2.38 W x 1.25 in. H. Adhesive backing.
    Pan-Way® T-45 series surface raceway is used to route, protect and conceal data, voice, video, fiber optic and power cabling. Raceway is suitable in applications up to 600V.