Panduit T45CIW10 Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base, 10 Ft. | Graybar Store
Panduit - Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base, 10 Ft. - T45CIW10
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base, 10 Ft.

    Manufacturer: Panduit
    Manufacturer #: T45CIW10
    SKU: 99564164
    $12.60
    Checking Pricing
         
    Dimensions (Inches):2.38 W
    Color / Finish:Off White
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45CIW10
    • Color / Finish Off White
    • Dimensions (Inches) 2.38 W
    • Length 10 ft.
    Product Overview:
    Pan-Way T-45 Series off white power rated raceway cover, 10 Feet Length.
    Pan-Way® T-45 series surface raceway is used to route, protect and conceal data, voice, video, fiber optic and power cabling. Raceway is suitable in applications up to 600V.