Panduit Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base | Graybar Store
Panduit - Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-45 Non-Metallic Multi-Channel 2-Piece Hinged Cover Surface Raceway Base

    Manufacturer: Panduit
         

    T-45 raceway base with pre-punched mounting holes.

    • Manufacturer Panduit
    • Materials Non-Metallic
    • Series T-45
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color / Finish
    Additional Features
    Length
    Price
    T45BIW8
    99525671
    2.38 W x 1.25 H
    Off White
    8 ft.
    $
    26
    .00
    8 Ea
    /
    Package
    99525671
    Dimensions (Inches)
    2.38 W x 1.25 H
    Color / Finish
    Off White
    Additional Features
    Length
    8 ft.
    $
    26
    .00
    8 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45BEI8
    99549619
    2.38 W x 1.25 H
    Ivory
    8 ft.
    $
    22
    .72
    8 Ft
    /
    Length
    99549619
    Dimensions (Inches)
    2.38 W x 1.25 H
    Color / Finish
    Ivory
    Additional Features
    Length
    8 ft.
    $
    22
    .72
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45BIW10
    99564165
    2.38 W x 1.25 in. H
    Off White
    Adhesive Backing
    10 ft.
    $
    27
    .60
    10 Ft
    /
    Length
    99564165
    Dimensions (Inches)
    2.38 W x 1.25 in. H
    Color / Finish
    Off White
    Additional Features
    Adhesive Backing
    Length
    10 ft.
    $
    27
    .60
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45BIW8-A
    99536024
    2.38 W x 1.25 in. H
    Off White
    8 ft.
    $
    26
    .08
    8 Ft
    /
    Length
    99536024
    Dimensions (Inches)
    2.38 W x 1.25 in. H
    Color / Finish
    Off White
    Additional Features
    Length
    8 ft.
    $
    26
    .08
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45BEI10
    99544438
    2.38 W x 1.25 in. H
    Electric Ivory
    10 ft.
    $
    30
    .30
    10 Ft
    /
    Length
    99544438
    Dimensions (Inches)
    2.38 W x 1.25 in. H
    Color / Finish
    Electric Ivory
    Additional Features
    Length
    10 ft.
    $
    30
    .30
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99525671 SKU, 99525671 ANALYTICS...
    Additional Features
    Length
    8 ft.
    Price
    $
    26
    .00
    8 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99549619 SKU, 99549619 ANALYTICS...
    Additional Features
    Length
    8 ft.
    Price
    $
    22
    .72
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99564165 SKU, 99564165 ANALYTICS...
    Additional Features
    Adhesive Backing
    Length
    10 ft.
    Price
    $
    27
    .60
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99536024 SKU, 99536024 ANALYTICS...
    Additional Features
    Length
    8 ft.
    Price
    $
    26
    .08
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544438 SKU, 99544438 ANALYTICS...
    Additional Features
    Length
    10 ft.
    Price
    $
    30
    .30
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available