Panduit LDPH5WH6-A Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing, 6 ft. | Graybar Store
Panduit - Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing, 6 ft. - LDPH5WH6-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing, 6 ft.

    Manufacturer: Panduit
    Manufacturer #: LDPH5WH6-A
    SKU: 25035340
    $11.88
    Checking Pricing
         
    Dimensions (Inches):1.02 in W x .55 in. H
    Color:White
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH5WH6-A
    • Color White
    • Dimensions (Inches) 1.02 in W x .55 in. H
    • Length 6 ft.
    Product Overview:
    Pan-Way® LDPH5 series white hinged 2 piece power rated 2 piece surface raceway with adhesive backing. Raceway is 6 ft L x 1.02 in W x .55 in. H