Panduit LDPH5IW8-A Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing - LDPH5IW8-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
    Manufacturer #: LDPH5IW8-A
    SKU: 25020344
    $20.48
    Checking Pricing
         
    Dimensions (Inches):1.02 W x 0.55 H
    Color:Off-White
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH5IW8-A
    • Color Off-White
    • Dimensions (Inches) 1.02 W x 0.55 H
    • Length 8 ft.
    Product Overview:
    Pan-Way® LDPH5 series off white non-metallic tamper resistant 2-piece latching surface raceway with adhesive backing. Raceway is 8 ft. L x 1.02 W x 0.55 in. H.
    Panduit Pan-Way One-piece latching surface raceway in off white color measuring 8 ft. x 1.020 Inch is pre-assembled, non-metallic, adhesive backed single channel power rated raceway, designed to route, protect and conceal data, voice, video, fiber optic or power cabling.