Panduit Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LDPH5 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
         

    Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape.

    • Manufacturer Panduit
    • Materials Non-Metallic
    • Series LDPH5
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Length
    Price
    LDPH5IW8-A
    25020344
    1.02 W x 0.55 H
    Off-White
    8 ft.
    $
    20
    .48
    8 Ft
    /
    Length
    25020344
    Dimensions (Inches)
    1.02 W x 0.55 H
    Color
    Off-White
    Length
    8 ft.
    $
    20
    .48
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH5IW6-A
    25027043
    1.02 in W x .55 in. H
    Off-White
    6 ft.
    $
    13
    .02
    6 Ft
    /
    Length
    25027043
    Dimensions (Inches)
    1.02 in W x .55 in. H
    Color
    Off-White
    Length
    6 ft.
    $
    13
    .02
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH5WH6-A
    25035340
    1.02 in W x .55 in. H
    White
    6 ft.
    $
    11
    .88
    6 Ft
    /
    Length
    25035340
    Dimensions (Inches)
    1.02 in W x .55 in. H
    Color
    White
    Length
    6 ft.
    $
    11
    .88
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH5EI8-A
    25023721
    1.02 in W x .55 in. H
    Electric Ivory
    8 ft.
    $
    17
    .04
    8 Ft
    /
    Length
    25023721
    Dimensions (Inches)
    1.02 in W x .55 in. H
    Color
    Electric Ivory
    Length
    8 ft.
    $
    17
    .04
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH5EI6-A
    25027046
    1.02 in W x .55 in. H
    Electric Ivory
    6 ft.
    $
    11
    .82
    6 Ft
    /
    Length
    25027046
    Dimensions (Inches)
    1.02 in W x .55 in. H
    Color
    Electric Ivory
    Length
    6 ft.
    $
    11
    .82
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH5IW10-A
    25023723
    1.02 in W x .55 in. H
    Off-White
    10 ft.
    $
    18
    .60
    10 Ft
    /
    Length
    25023723
    Dimensions (Inches)
    1.02 in W x .55 in. H
    Color
    Off-White
    Length
    10 ft.
    $
    18
    .60
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020344 SKU, 25020344 ANALYTICS...
    Length
    8 ft.
    Price
    $
    20
    .48
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027043 SKU, 25027043 ANALYTICS...
    Length
    6 ft.
    Price
    $
    13
    .02
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035340 SKU, 25035340 ANALYTICS...
    Length
    6 ft.
    Price
    $
    11
    .88
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023721 SKU, 25023721 ANALYTICS...
    Length
    8 ft.
    Price
    $
    17
    .04
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027046 SKU, 25027046 ANALYTICS...
    Length
    6 ft.
    Price
    $
    11
    .82
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023723 SKU, 25023723 ANALYTICS...
    Length
    10 ft.
    Price
    $
    18
    .60
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available