Panduit LDPH3IW8-A Pan-Way® LDPH3 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LDPH3 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing - LDPH3IW8-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LDPH3 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
    Manufacturer #: LDPH3IW8-A
    SKU: 25020343
    $15.12
    Checking Pricing
         
    Dimensions (Inches):0.75 W x 0.41 H
    Color:Off-White
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH3IW8-A
    • Color Off-White
    • Dimensions (Inches) 0.75 W x 0.41 H
    • Length 8 ft.
    Product Overview:
    Pan-Way® LDPH3 series off white non-metallic tamper resistant 1-piece latching surface raceway with adhesive backing. Raceway is 8 ft. L x 0.75 W x 0.41 in. H.
    Pan-Way® LDPH10 series raceway:
    • Tamper resistant two-piece latching surface raceway
    • 0.75 x 0.41 in.
    • Two-piece hinged design allows cables to be laid in
    • Factory applied adhesive backing speeds installation
    • Terminates using surface mount outlet box solutions or Panduit Mini-Com surface mount boxes