Panduit Pan-Way® LDPH3 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LDPH3 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LDPH3 Non-Metallic Tamper Resistant 1-Piece Latching Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
         

    Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape.

    • Manufacturer Panduit
    • Materials Non-Metallic
    • Series LDPH3
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Length
    Price
    LDPH3IW8-A
    25020343
    0.75 W x 0.41 H
    Off-White
    8 ft.
    $
    15
    .12
    8 Ft
    /
    Length
    25020343
    Dimensions (Inches)
    0.75 W x 0.41 H
    Color
    Off-White
    Length
    8 ft.
    $
    15
    .12
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH10WH10-A
    25035331
    1.52 in. W x .86 in. H
    White
    10 ft.
    $
    25
    .40
    10 Ft
    /
    Length
    25035331
    Dimensions (Inches)
    1.52 in. W x .86 in. H
    Color
    White
    Length
    10 ft.
    $
    25
    .40
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH3IW10-A
    25035336
    .75 in. W x .41 in. H
    Off-White
    10 ft.
    $
    19
    .20
    10 Ft
    /
    Length
    25035336
    Dimensions (Inches)
    .75 in. W x .41 in. H
    Color
    Off-White
    Length
    10 ft.
    $
    19
    .20
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH3EI8-A
    25035335
    .75 in. W x .41 in. H
    Electric Ivory
    8 ft.
    $
    14
    .96
    8 Ft
    /
    Length
    25035335
    Dimensions (Inches)
    .75 in. W x .41 in. H
    Color
    Electric Ivory
    Length
    8 ft.
    $
    14
    .96
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH10WH8-A
    25040918
    1.52 in. W x .86 in. H
    White
    8 ft.
    $
    24
    .08
    8 Ft
    /
    Length
    25040918
    Dimensions (Inches)
    1.52 in. W x .86 in. H
    Color
    White
    Length
    8 ft.
    $
    24
    .08
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH3EI6-A
    25027045
    .75 in. W x .41 in. H
    Electric Ivory
    6 ft.
    $
    11
    .70
    6 Ft
    /
    Length
    25027045
    Dimensions (Inches)
    .75 in. W x .41 in. H
    Color
    Electric Ivory
    Length
    6 ft.
    $
    11
    .70
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH3WH6-A
    25035338
    .75 in. W x .41 in. H
    White
    6 ft.
    $
    10
    .14
    6 Ft
    /
    Length
    25035338
    Dimensions (Inches)
    .75 in. W x .41 in. H
    Color
    White
    Length
    6 ft.
    $
    10
    .14
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH3IW6-A
    25027042
    .75 in. W x .41 in. H
    Off-White
    6 ft.
    $
    13
    .68
    6 Ft
    /
    Length
    25027042
    Dimensions (Inches)
    .75 in. W x .41 in. H
    Color
    Off-White
    Length
    6 ft.
    $
    13
    .68
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020343 SKU, 25020343 ANALYTICS...
    Length
    8 ft.
    Price
    $
    15
    .12
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035331 SKU, 25035331 ANALYTICS...
    Length
    10 ft.
    Price
    $
    25
    .40
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035336 SKU, 25035336 ANALYTICS...
    Length
    10 ft.
    Price
    $
    19
    .20
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035335 SKU, 25035335 ANALYTICS...
    Length
    8 ft.
    Price
    $
    14
    .96
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25040918 SKU, 25040918 ANALYTICS...
    Length
    8 ft.
    Price
    $
    24
    .08
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027045 SKU, 25027045 ANALYTICS...
    Length
    6 ft.
    Price
    $
    11
    .70
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035338 SKU, 25035338 ANALYTICS...
    Length
    6 ft.
    Price
    $
    10
    .14
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027042 SKU, 25027042 ANALYTICS...
    Length
    6 ft.
    Price
    $
    13
    .68
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available