Panduit LDPH10EI10-A Pan-Way® LDPH10 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LDPH10 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing - LDPH10EI10-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LDPH10 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
    Manufacturer #: LDPH10EI10-A
    SKU: 25023718
    $28.10
    Checking Pricing
         
    Dimensions (Inches):1.52 in. W x .86 in. H
    Color:Electric Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH10EI10-A
    • Color Electric Ivory
    • Dimensions (Inches) 1.52 in. W x .86 in. H
    • Length 10 ft.
    Product Overview:
    Pan-Way® LDPH10 series electric ivory non-metallic tamper resistant 2-piece latching surface raceway with adhesive backing. Raceway is 10 ft. L x 1.52 W x 0.86 in. H.