Panduit Pan-Way® LDPH10 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LDPH10 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LDPH10 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
         

    Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape.

    • Manufacturer Panduit
    • Materials Non-Metallic
    • Series LDPH10
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Length
    Price
    LDPH10IW8-A
    25020345
    1.52 W x 0.86 H
    Off-White
    8 ft.
    $
    22
    .56
    8 Ft
    /
    Length
    25020345
    Dimensions (Inches)
    1.52 W x 0.86 H
    Color
    Off-White
    Length
    8 ft.
    $
    22
    .56
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH10EI6-A
    25027047
    1.52 in. W x .86 in. H
    Electric Ivory
    6 ft.
    $
    17
    .34
    6 Ft
    /
    Length
    25027047
    Dimensions (Inches)
    1.52 in. W x .86 in. H
    Color
    Electric Ivory
    Length
    6 ft.
    $
    17
    .34
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH10EI10-A
    25023718
    1.52 in. W x .86 in. H
    Electric Ivory
    10 ft.
    $
    28
    .10
    10 Ft
    /
    Length
    25023718
    Dimensions (Inches)
    1.52 in. W x .86 in. H
    Color
    Electric Ivory
    Length
    10 ft.
    $
    28
    .10
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH10IW6-A
    25027044
    1.52 in. W x .86 in. H
    Off-White
    6 ft.
    $
    16
    .86
    6 Ft
    /
    Length
    25027044
    Dimensions (Inches)
    1.52 in. W x .86 in. H
    Color
    Off-White
    Length
    6 ft.
    $
    16
    .86
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LDPH10IW10-A
    25020589
    1.52 in. W x .86 in. H
    Off-White
    10 ft.
    $
    31
    .90
    10 Ft
    /
    Length
    25020589
    Dimensions (Inches)
    1.52 in. W x .86 in. H
    Color
    Off-White
    Length
    10 ft.
    $
    31
    .90
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020345 SKU, 25020345 ANALYTICS...
    Length
    8 ft.
    Price
    $
    22
    .56
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027047 SKU, 25027047 ANALYTICS...
    Length
    6 ft.
    Price
    $
    17
    .34
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023718 SKU, 25023718 ANALYTICS...
    Length
    10 ft.
    Price
    $
    28
    .10
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027044 SKU, 25027044 ANALYTICS...
    Length
    6 ft.
    Price
    $
    16
    .86
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020589 SKU, 25020589 ANALYTICS...
    Length
    10 ft.
    Price
    $
    31
    .90
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available