Panduit LD5EI8-A Pan-Way® LD5 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LD5 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing - LD5EI8-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LD5 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
    Manufacturer #: LD5EI8-A
    SKU: 96095857
    $15.44
    Checking Pricing
         
    Dimensions (Inches):1.01 W x 0.58 H
    Color:Electric Ivory
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LD5EI8-A
    • Color Electric Ivory
    • Dimensions (Inches) 1.01 W x 0.58 H
    • Length 8 ft.
    Product Overview:
    Pan-Way® LD5 series electric ivory non-metallic 1-piece hinged low-voltage surface raceway with adhesive backing. Raceway is 8 ft. L x 1.01 W x 0.58 in. H.
    Pan-Way® LD5 series raceway:
    • One-piece latching surface raceway
    • 1.01 x 0.58 inch
    • One-piece hinged design allows cables to be laid in
    • Factory applied adhesive backing speeds installation
    • Terminates using surface mount outlet box solutions or Panduit Mini-Com surface mount boxes