Panduit Pan-Way® LD5 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LD5 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LD5 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
         

    Non-Metallic one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape.

    • Manufacturer Panduit
    • Materials Non-Metallic
    • Series LD5
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Length
    Price
    LD5WH6-A
    88198235
    1.01 W x 0.58 H
    White
    6 ft.
    $
    11
    .64
    6 Ft
    /
    Length
    88198235
    Dimensions (Inches)
    1.01 W x 0.58 H
    Color
    White
    Length
    6 ft.
    $
    11
    .64
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5EI6-A
    88285344
    1.01 W x 0.58 H
    Electric Ivory
    6 ft.
    $
    11
    .76
    6 Ft
    /
    Length
    88285344
    Dimensions (Inches)
    1.01 W x 0.58 H
    Color
    Electric Ivory
    Length
    6 ft.
    $
    11
    .76
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5IW6-A
    90074365
    1.01 W x 0.58 H
    Off-White
    6 ft.
    $
    11
    .82
    6 Ft
    /
    Length
    90074365
    Dimensions (Inches)
    1.01 W x 0.58 H
    Color
    Off-White
    Length
    6 ft.
    $
    11
    .82
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5EI8-A
    96095857
    1.01 W x 0.58 H
    Electric Ivory
    8 ft.
    $
    15
    .44
    8 Ft
    /
    Length
    96095857
    Dimensions (Inches)
    1.01 W x 0.58 H
    Color
    Electric Ivory
    Length
    8 ft.
    $
    15
    .44
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5IW10-A
    97112746
    1.01 W x 0.58 H
    Off-White
    10 ft.
    $
    23
    .30
    10 Ft
    /
    Length
    97112746
    Dimensions (Inches)
    1.01 W x 0.58 H
    Color
    Off-White
    Length
    10 ft.
    $
    23
    .30
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5IW8-A
    97112748
    1.01 W x 0.58 H
    Off-White
    8 ft.
    $
    18
    .64
    8 Ft
    /
    Length
    97112748
    Dimensions (Inches)
    1.01 W x 0.58 H
    Color
    Off-White
    Length
    8 ft.
    $
    18
    .64
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5WH8-A
    98306492
    1.01 W x 0.58 H
    White
    8 ft.
    $
    15
    .60
    8 Ft
    /
    Length
    98306492
    Dimensions (Inches)
    1.01 W x 0.58 H
    Color
    White
    Length
    8 ft.
    $
    15
    .60
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5WH10-A
    98407613
    1.01 W x 0.60 H
    White
    10 ft.
    $
    23
    .30
    10 Ft
    /
    Length
    98407613
    Dimensions (Inches)
    1.01 W x 0.60 H
    Color
    White
    Length
    10 ft.
    $
    23
    .30
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5EI10-A
    97112744
    1.01 W x 0.60 H
    Ivory
    10 ft.
    $
    23
    .30
    10 Ft
    /
    Length
    97112744
    Dimensions (Inches)
    1.01 W x 0.60 H
    Color
    Ivory
    Length
    10 ft.
    $
    23
    .30
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5BL6-A
    88198232
    1.01 W x 0.60 H
    Black
    6 ft.
    $
    14
    .76
    6 Ft
    /
    Length
    88198232
    Dimensions (Inches)
    1.01 W x 0.60 H
    Color
    Black
    Length
    6 ft.
    $
    14
    .76
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5IG6-A
    90074397
    1.01 W x 0.60 H
    Grey
    6 ft.
    $
    11
    .64
    6 Ft
    /
    Length
    90074397
    Dimensions (Inches)
    1.01 W x 0.60 H
    Color
    Grey
    Length
    6 ft.
    $
    11
    .64
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD5IG8-A
    98317963
    1.01 in W x .6 in. H
    Grey
    8 ft.
    $
    16
    .32
    8 Ft
    /
    Length
    98317963
    Dimensions (Inches)
    1.01 in W x .6 in. H
    Color
    Grey
    Length
    8 ft.
    $
    16
    .32
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198235 SKU, 88198235 ANALYTICS...
    Length
    6 ft.
    Price
    $
    11
    .64
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88285344 SKU, 88285344 ANALYTICS...
    Length
    6 ft.
    Price
    $
    11
    .76
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90074365 SKU, 90074365 ANALYTICS...
    Length
    6 ft.
    Price
    $
    11
    .82
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96095857 SKU, 96095857 ANALYTICS...
    Length
    8 ft.
    Price
    $
    15
    .44
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112746 SKU, 97112746 ANALYTICS...
    Length
    10 ft.
    Price
    $
    23
    .30
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112748 SKU, 97112748 ANALYTICS...
    Length
    8 ft.
    Price
    $
    18
    .64
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306492 SKU, 98306492 ANALYTICS...
    Length
    8 ft.
    Price
    $
    15
    .60
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98407613 SKU, 98407613 ANALYTICS...
    Length
    10 ft.
    Price
    $
    23
    .30
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112744 SKU, 97112744 ANALYTICS...
    Length
    10 ft.
    Price
    $
    23
    .30
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198232 SKU, 88198232 ANALYTICS...
    Length
    6 ft.
    Price
    $
    14
    .76
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90074397 SKU, 90074397 ANALYTICS...
    Length
    6 ft.
    Price
    $
    11
    .64
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98317963 SKU, 98317963 ANALYTICS...
    Length
    8 ft.
    Price
    $
    16
    .32
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available