Panduit LD3IW10-A Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing, Off-White | Graybar Store
Panduit - Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing, Off-White - LD3IW10-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing, Off-White

    Manufacturer: Panduit
    Manufacturer #: LD3IW10-A
    SKU: 97112741
    $20.90
    Checking Pricing
         
    Dimensions (Inches):0.77 W x 0.46 H
    Color:Off-White
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LD3IW10-A
    • Color Off-White
    • Type Raceway
    • Dimensions (Inches) 0.77 W x 0.46 H
    • Length 10 ft.
    Product Overview:
    Pan-Way® LD3 series electric ivory non-metallic 1-piece hinged low-voltage surface raceway with adhesive backing. Raceway is 10 ft. L x 0.77 W x 0.46 in. H.
    Pan-Way® LD3 series raceway:
    • One-piece latching surface raceway
    • 0.77 x 0.46 inch
    • One-piece hinged design allows cables to be laid in
    • Factory applied adhesive backing speeds installation
    • Terminates using surface mount outlet box solutions or Panduit Mini-Com surface mount boxes