Panduit LD3EI10-A Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing - LD3EI10-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
    Manufacturer #: LD3EI10-A
    SKU: 97112739
    $17.00
    Checking Pricing
         
    Color:Electric Ivory
    Length:10 ft.
    Height (Inches):0.46
    Cover Type:S in.gle-Channel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LD3EI10-A
    • Color Electric Ivory
    • Type Raceway
    • Cover Type S in.gle-Channel
    • Height (Inches) 0.46
    Product Overview:
    One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6, 8, and 10 foot lengths.