Panduit Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing | Graybar Store
Panduit - Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LD3 Non-Metallic 1-Piece Latching Low-Voltage Surface Raceway With Adhesive Backing

    Manufacturer: Panduit
         

    One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape.

    • Manufacturer Panduit
    • Type Raceway
    • Materials PVC
    • Series LD3
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Length
    Height (Inches)
    Cover Type
    Price
    LD3WH6-A
    88198230
    0.77 W x 0.46 H
    White
    6 ft.
    $
    10
    .62
    6 Ft
    /
    Length
    88198230
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    White
    Length
    6 ft.
    Height (Inches)
    Cover Type
    $
    10
    .62
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3EI6-A
    88285343
    0.77 W x 0.46 H
    Electric Ivory
    6 ft.
    $
    10
    .62
    6 Ft
    /
    Length
    88285343
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    Electric Ivory
    Length
    6 ft.
    Height (Inches)
    Cover Type
    $
    10
    .62
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3IW6-A
    90074364
    0.77 W x 0.46 H
    Off-White
    6 ft.
    $
    10
    .56
    6 Ft
    /
    Length
    90074364
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    Off-White
    Length
    6 ft.
    Height (Inches)
    Cover Type
    $
    10
    .56
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3EI8-A
    97112740
    0.77 W x 0.46 H
    Electric Ivory
    8 ft.
    $
    14
    .00
    8 Ft
    /
    Length
    97112740
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    Electric Ivory
    Length
    8 ft.
    Height (Inches)
    Cover Type
    $
    14
    .00
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3IW8-A
    97112742
    0.77 W x 0.46 H
    Off-White
    8 ft.
    $
    14
    .24
    8 Ft
    /
    Length
    97112742
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    Off-White
    Length
    8 ft.
    Height (Inches)
    Cover Type
    $
    14
    .24
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3WH8-A
    98306491
    0.77 W x 0.46 H
    White
    8 ft.
    $
    14
    .08
    8 Ft
    /
    Length
    98306491
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    White
    Length
    8 ft.
    Height (Inches)
    Cover Type
    $
    14
    .08
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3IG6-A
    90074396
    0.77 W x 0.46 H
    Grey
    6 ft.
    $
    10
    .80
    6 Ft
    /
    Length
    90074396
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    Grey
    Length
    6 ft.
    Height (Inches)
    Cover Type
    $
    10
    .80
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3WH10-A
    98407612
    0.77 W x 0.46 H
    White
    10 ft.
    $
    17
    .90
    10 Ft
    /
    Length
    98407612
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    White
    Length
    10 ft.
    Height (Inches)
    Cover Type
    $
    17
    .90
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3IW10-A
    97112741
    0.77 W x 0.46 H
    Off-White
    10 ft.
    $
    20
    .90
    10 Ft
    /
    Length
    97112741
    Dimensions (Inches)
    0.77 W x 0.46 H
    Color
    Off-White
    Length
    10 ft.
    Height (Inches)
    Cover Type
    $
    20
    .90
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3IG8-A
    98317961
    .77 in. W x .46 in. H
    Grey
    8 ft.
    $
    14
    .24
    8 Ft
    /
    Length
    98317961
    Dimensions (Inches)
    .77 in. W x .46 in. H
    Color
    Grey
    Length
    8 ft.
    Height (Inches)
    Cover Type
    $
    14
    .24
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LD3EI10-A
    97112739
    Electric Ivory
    10 ft.
    0.46
    S in.gle-Channel
    $
    17
    .00
    10 Ft
    /
    Length
    97112739
    Dimensions (Inches)
    Color
    Electric Ivory
    Length
    10 ft.
    Height (Inches)
    0.46
    Cover Type
    S in.gle-Channel
    $
    17
    .00
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198230 SKU, 88198230 ANALYTICS...
    Length
    6 ft.
    Height (Inches)
    Cover Type
    Price
    $
    10
    .62
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88285343 SKU, 88285343 ANALYTICS...
    Length
    6 ft.
    Height (Inches)
    Cover Type
    Price
    $
    10
    .62
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90074364 SKU, 90074364 ANALYTICS...
    Length
    6 ft.
    Height (Inches)
    Cover Type
    Price
    $
    10
    .56
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112740 SKU, 97112740 ANALYTICS...
    Length
    8 ft.
    Height (Inches)
    Cover Type
    Price
    $
    14
    .00
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112742 SKU, 97112742 ANALYTICS...
    Length
    8 ft.
    Height (Inches)
    Cover Type
    Price
    $
    14
    .24
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306491 SKU, 98306491 ANALYTICS...
    Length
    8 ft.
    Height (Inches)
    Cover Type
    Price
    $
    14
    .08
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90074396 SKU, 90074396 ANALYTICS...
    Length
    6 ft.
    Height (Inches)
    Cover Type
    Price
    $
    10
    .80
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98407612 SKU, 98407612 ANALYTICS...
    Length
    10 ft.
    Height (Inches)
    Cover Type
    Price
    $
    17
    .90
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112741 SKU, 97112741 ANALYTICS...
    Length
    10 ft.
    Height (Inches)
    Cover Type
    Price
    $
    20
    .90
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98317961 SKU, 98317961 ANALYTICS...
    Length
    8 ft.
    Height (Inches)
    Cover Type
    Price
    $
    14
    .24
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112739 SKU, 97112739 ANALYTICS...
    Length
    10 ft.
    Height (Inches)
    0.46
    Cover Type
    S in.gle-Channel
    Price
    $
    17
    .00
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available