Panduit Pan-Ty® Weather-Resistant Nylon 6.6 Sub-Miniature Locking Cable Ties | Graybar Store
Panduit - Pan-Ty® Weather-Resistant Nylon 6.6 Sub-Miniature Locking Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Weather-Resistant Nylon 6.6 Sub-Miniature Locking Cable Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® weather-resistant nylon 6.6 indoor/outdoor cable ties offer greater resistance to damage caused by ultraviolet light.

    • Greater Resistance to Damage Caused by Ultraviolet Light; Indoor or Outdoor Use
    • Versatile Cable Ties Can be Used in Countless Applications
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    See More >>
    • Manufacturer Panduit
    • Materials Weather Resistant Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Price
    PLT.6SM-C0
    92038588
    2.80 in.
    100
    UV Black
    0.60
    $
    15
    .40
    100 Ea
    /
    Package
    92038588
    Length
    2.80 in.
    Packaging
    100
    Color
    UV Black
    Bundle Diameter (Inches)
    0.60
    $
    15
    .40
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT.6SM-M0
    92038590
    2.80 in.
    1000
    UV Black
    0.60
    $
    45
    .42
    1000 Ea
    /
    Package
    92038590
    Length
    2.80 in.
    Packaging
    1000
    Color
    UV Black
    Bundle Diameter (Inches)
    0.60
    $
    45
    .42
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92038588 SKU, 92038588 ANALYTICS...
    Color
    UV Black
    Bundle Diameter (Inches)
    0.60
    Price
    $
    15
    .40
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92038590 SKU, 92038590 ANALYTICS...
    Color
    UV Black
    Bundle Diameter (Inches)
    0.60
    Price
    $
    45
    .42
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available