Panduit MPMS25-C0 Pan Ty® Weather Resistant Nylon 6.6 Masonry Push Mount Cable Tie Mounts With 0.25 in. Hole Size (100) | Graybar Store
Panduit - Pan Ty® Weather Resistant Nylon 6.6 Masonry Push Mount Cable Tie Mounts With 0.25 in. Hole Size (100) - MPMS25-C0
+ / - Hover over image to Zoom
Other Views

    Pan Ty® Weather Resistant Nylon 6.6 Masonry Push Mount Cable Tie Mounts With 0.25 in. Hole Size (100)

    Manufacturer: Panduit
    Manufacturer #: MPMS25-C0
    SKU: 92038601
    $57.69
    Checking Pricing
         
    Mounting Type:1/4 in. (M6) Screw
    Packaging:100
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MPMS25-C0
    • Color Black
    • Materials Nylon
    • Mounting Type 1/4 in. (M6) Screw
    Product Overview:
    Pan Ty® black impact modified weather resistant nylon 6.6 masonry push mount cable tie mounts for use with miniature, intermediate and standard cable ties. Hole size 0.25 in. Grip length 0.97 in. Standard package quantity 100.
    Masonry push mounts are used to secure wire, cable or tubing to masonry surfaces. Installed quickly into pre-drilled holes, design holds bundle securely. Indoor/outdoor use.