Panduit Pan-Ty® Weather-Resistant Nylon 6.6 Masonry Push-Mount Cable Tie Mounts | Graybar Store
Panduit - Pan-Ty® Weather-Resistant Nylon 6.6 Masonry Push-Mount Cable Tie Mounts
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Weather-Resistant Nylon 6.6 Masonry Push-Mount Cable Tie Mounts

    Manufacturer: Panduit
         

    Masonry push mounts are used to secure wire, cable or tubing to masonry surfaces. Installed quickly into pre-drilled holes, design holds bundle securely. Indoor/outdoor use.

    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Mounting Type
    Packaging
    Color
    Length
    Width (Inches)
    Price
    MPMS25-C0
    92038601
    1/4 in. (M6) Screw
    100
    Black
    $
    57
    .69
    100 Ea
    /
    Package
    92038601
    Mounting Type
    1/4 in. (M6) Screw
    Packaging
    100
    Color
    Black
    Length
    Width (Inches)
    $
    57
    .69
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPMH38-L0
    88198318
    Fir Tree Hole Mount
    50 per Pack
    Black
    1-1/4 in.
    0.57 in.
    $
    37
    .93
    50 Ea
    /
    Package
    88198318
    Mounting Type
    Fir Tree Hole Mount
    Packaging
    50 per Pack
    Color
    Black
    Length
    1-1/4 in.
    Width (Inches)
    0.57 in.
    $
    37
    .93
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPMS19-C0
    88198319
    Fir Tree Hole Mount
    100 per Pack
    Black
    0.97 in.
    0.37 in.
    $
    56
    .60
    100 Ea
    /
    Package
    88198319
    Mounting Type
    Fir Tree Hole Mount
    Packaging
    100 per Pack
    Color
    Black
    Length
    0.97 in.
    Width (Inches)
    0.37 in.
    $
    56
    .60
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92038601 SKU, 92038601 ANALYTICS...
    Color
    Black
    Length
    Width (Inches)
    Price
    $
    57
    .69
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198318 SKU, 88198318 ANALYTICS...
    Color
    Black
    Length
    1-1/4 in.
    Width (Inches)
    0.57 in.
    Price
    $
    37
    .93
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198319 SKU, 88198319 ANALYTICS...
    Color
    Black
    Length
    0.97 in.
    Width (Inches)
    0.37 in.
    Price
    $
    56
    .60
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available