Panduit Pan-Ty® Nylon 6.6 Standard Marker Ties | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Standard Marker Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Standard Marker Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® marker and flag ties are used to fasten and identify bundles at the same time.

    • One-Piece Construction For Consistent Performance and Reliability
    • Can be Marked With Panduit Marker Pens or Custom Imprinted With Text, Symbols or Trademarks Available Using Panduit Custom Hot Stamping Service
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials to Suit Your Application
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Bundle Diameter (Inches)
    Write-On Area
    Price
    PLM2S-C
    88199517
    Natural
    100
    7.40 in.
    1.75
    0.44 x 0.87 in.
    $
    53
    .33
    100 Ea
    /
    Package
    88199517
    Color
    Natural
    Packaging
    100
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.75
    Write-On Area
    0.44 x 0.87 in.
    $
    53
    .33
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PL2M2S-L
    88199484
    Natural
    50
    7.40 in.
    1.75
    0.87 x 1.07 in.
    $
    79
    .44
    50 Ea
    /
    Package
    88199484
    Color
    Natural
    Packaging
    50
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.75
    Write-On Area
    0.87 x 1.07 in.
    $
    79
    .44
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PL3M2S-L
    88199485
    Natural
    50
    7.40 in.
    1.75
    0.87 x 1.79 in.
    $
    99
    .69
    50 Ea
    /
    Package
    88199485
    Color
    Natural
    Packaging
    50
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.75
    Write-On Area
    0.87 x 1.79 in.
    $
    99
    .69
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PL2M2S-D10
    25117362
    White
    500
    7.40 in.
    1.75
    0.87 x 1.07 in.
    $
    651
    .38
    500 Ea
    /
    Package
    25117362
    Color
    White
    Packaging
    500
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.75
    Write-On Area
    0.87 x 1.07 in.
    $
    651
    .38
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199517 SKU, 88199517 ANALYTICS...
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.75
    Write-On Area
    0.44 x 0.87 in.
    Price
    $
    53
    .33
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199484 SKU, 88199484 ANALYTICS...
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.75
    Write-On Area
    0.87 x 1.07 in.
    Price
    $
    79
    .44
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199485 SKU, 88199485 ANALYTICS...
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.75
    Write-On Area
    0.87 x 1.79 in.
    Price
    $
    99
    .69
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25117362 SKU, 25117362 ANALYTICS...
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.75
    Write-On Area
    0.87 x 1.07 in.
    Price
    $
    651
    .38
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available