Panduit Pan-Ty® Nylon 6.6 Releasable Standard Cable Ties | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Releasable Standard Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Releasable Standard Cable Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® releasable standard cable ties are versatile and can be used in countless applications.

    • Weather Resistant Material Has Greater Resistance to Damage Caused by Ultraviolet Light; Indoor or Outdoor Use
    • Extended Release Tab Permits Easy Release and Re-Use Where Changes Are Anticipated During Development, Production or Servicing in the Field
    • One-Piece Construction For Consistent Performance and Reliability
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • NOTE: Hand Install Only
    See More >>
    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Duty Rating
    Price
    PRT2S-C
    88200387
    Natural
    100
    7.40 in.
    1.88
    $
    38
    .50
    100 Ea
    /
    Package
    88200387
    Color
    Natural
    Packaging
    100
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.88
    Tensile Strength (Pound)
    Duty Rating
    $
    38
    .50
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT2S-C0
    88287676
    UV Black
    100
    7.40 in.
    1.88
    $
    36
    .05
    100 Ea
    /
    Package
    88287676
    Color
    UV Black
    Packaging
    100
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.88
    Tensile Strength (Pound)
    Duty Rating
    $
    36
    .05
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT2S-M
    88200390
    Natural
    1000
    7.40 in.
    1.88
    $
    146
    .41
    1000 Ea
    /
    Package
    88200390
    Color
    Natural
    Packaging
    1000
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.88
    Tensile Strength (Pound)
    Duty Rating
    $
    146
    .41
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT4S-M3
    92137626
    Orange
    1000 per Pack
    14-1/2 in.
    102 mm
    50 lb.
    Standard
    $
    385
    .31
    1000 Ea
    /
    Package
    92137626
    Color
    Orange
    Packaging
    1000 per Pack
    Length
    14-1/2 in.
    Bundle Diameter (Inches)
    102 mm
    Tensile Strength (Pound)
    50 lb.
    Duty Rating
    Standard
    $
    385
    .31
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT2S-M3
    25090370
    Orange
    1000 per Pack
    7.40 in.
    48 mm
    50 lb.
    Standard
    $
    177
    .46
    1000 Ea
    /
    Package
    25090370
    Color
    Orange
    Packaging
    1000 per Pack
    Length
    7.40 in.
    Bundle Diameter (Inches)
    48 mm
    Tensile Strength (Pound)
    50 lb.
    Duty Rating
    Standard
    $
    177
    .46
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88200387 SKU, 88200387 ANALYTICS...
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.88
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    38
    .50
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88287676 SKU, 88287676 ANALYTICS...
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.88
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    36
    .05
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88200390 SKU, 88200390 ANALYTICS...
    Length
    7.40 in.
    Bundle Diameter (Inches)
    1.88
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    146
    .41
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92137626 SKU, 92137626 ANALYTICS...
    Length
    14-1/2 in.
    Bundle Diameter (Inches)
    102 mm
    Tensile Strength (Pound)
    50 lb.
    Duty Rating
    Standard
    Price
    $
    385
    .31
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090370 SKU, 25090370 ANALYTICS...
    Length
    7.40 in.
    Bundle Diameter (Inches)
    48 mm
    Tensile Strength (Pound)
    50 lb.
    Duty Rating
    Standard
    Price
    $
    177
    .46
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available