Panduit Pan-Ty® Nylon 6.6 Releasable Light-Heavy Cable Ties (Straight Tip) | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Releasable Light-Heavy Cable Ties (Straight Tip)
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Releasable Light-Heavy Cable Ties (Straight Tip)

    Manufacturer: Panduit
         

    Panduit Pan-Ty® releasable standard cable ties are versatile and can be used in countless applications.

    • Weather Resistant Material Has Greater Resistance to Damage Caused by Ultraviolet Light; Indoor or Outdoor Use
    • Extended Release Tab Permits Easy Release and Re-Use Where Changes Are Anticipated During Development, Production or Servicing in the Field
    • One-Piece Construction For Consistent Performance and Reliability
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • NOTE: Hand Install Only
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Price
    PRT3H-L0
    92137234
    11.40 in.
    50
    UV Black
    3.00
    $
    53
    .98
    50 Ea
    /
    Package
    92137234
    Length
    11.40 in.
    Packaging
    50
    Color
    UV Black
    Bundle Diameter (Inches)
    3.00
    $
    53
    .98
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT2H-L
    88287247
    8.40 in.
    50
    Natural
    2.00
    $
    41
    .01
    50 Ea
    /
    Package
    88287247
    Length
    8.40 in.
    Packaging
    50
    Color
    Natural
    Bundle Diameter (Inches)
    2.00
    $
    41
    .01
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92137234 SKU, 92137234 ANALYTICS...
    Color
    UV Black
    Bundle Diameter (Inches)
    3.00
    Price
    $
    53
    .98
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88287247 SKU, 88287247 ANALYTICS...
    Color
    Natural
    Bundle Diameter (Inches)
    2.00
    Price
    $
    41
    .01
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available