Panduit Pan-Ty® Nylon 6.6 Releasable Extra-Heavy Lashing Ties | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Releasable Extra-Heavy Lashing Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Releasable Extra-Heavy Lashing Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® releasable extra-heavy cable ties are typically used for heavy duty applications.

    • Weather-Resistant Material Has Greater Resistance to Damage Caused by Ultraviolet Light (Indoor/Outdoor Use)
    • Heat-Stabilized Material For High Temperature Applications Up to 239 deg. F (Indoor Use)
    • Release Tab Permits Easy Release and Re-Use Where Changes Are Anticipated During Development, Production or Servicing in the Field
    • Strongest Pan-Ty® Cable Tie Available
    • Hand Install Only
    • Can be Used With MCEH Mounting Clip Shown Below
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Bundle Diameter (Inches)
    Price
    PRT5EH-Q0
    88200404
    UV Black
    25
    20.10 in.
    5.00
    $
    51
    .00
    25 Ea
    /
    Package
    88200404
    Color
    UV Black
    Packaging
    25
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    $
    51
    .00
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT6EH-C
    92083369
    Natural
    100
    22.20 in.
    6.00
    $
    164
    .88
    100 Ea
    /
    Package
    92083369
    Color
    Natural
    Packaging
    100
    Length
    22.20 in.
    Bundle Diameter (Inches)
    6.00
    $
    164
    .88
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT6EH-Q0
    88200407
    UV Black
    25
    22.20 in.
    6.00
    $
    60
    .95
    25 Ea
    /
    Package
    88200407
    Color
    UV Black
    Packaging
    25
    Length
    22.20 in.
    Bundle Diameter (Inches)
    6.00
    $
    60
    .95
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT12EH-Q0
    88200384
    UV Black
    25
    40.10 in.
    12.00
    $
    108
    .41
    25 Ea
    /
    Package
    88200384
    Color
    UV Black
    Packaging
    25
    Length
    40.10 in.
    Bundle Diameter (Inches)
    12.00
    $
    108
    .41
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT5EH-C0
    88200402
    UV Black
    100
    20.10 in.
    5.00
    $
    134
    .51
    100 Ea
    /
    Package
    88200402
    Color
    UV Black
    Packaging
    100
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    $
    134
    .51
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88200404 SKU, 88200404 ANALYTICS...
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    Price
    $
    51
    .00
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083369 SKU, 92083369 ANALYTICS...
    Length
    22.20 in.
    Bundle Diameter (Inches)
    6.00
    Price
    $
    164
    .88
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88200407 SKU, 88200407 ANALYTICS...
    Length
    22.20 in.
    Bundle Diameter (Inches)
    6.00
    Price
    $
    60
    .95
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88200384 SKU, 88200384 ANALYTICS...
    Length
    40.10 in.
    Bundle Diameter (Inches)
    12.00
    Price
    $
    108
    .41
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88200402 SKU, 88200402 ANALYTICS...
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    Price
    $
    134
    .51
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available