Panduit Pan-Ty® Nylon 6.6 Plenum Rated Miniature Locking Cable Ties | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Plenum Rated Miniature Locking Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Plenum Rated Miniature Locking Cable Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® cable ties are versatile and can be used in countless applications.

    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC
    See More >>
    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 31 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Duty Rating
    Price
    PLT1.5M-M0
    88199543
    UV Black
    1000
    5.60 in.
    1.25
    $
    65
    .21
    1000 Ea
    /
    Package
    88199543
    Color
    UV Black
    Packaging
    1000
    Length
    5.60 in.
    Bundle Diameter (Inches)
    1.25
    Tensile Strength (Pound)
    Duty Rating
    $
    65
    .21
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT2M-C0
    88199639
    UV Black
    100
    8.00 in.
    2.00
    $
    22
    .96
    100 Ea
    /
    Package
    88199639
    Color
    UV Black
    Packaging
    100
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    $
    22
    .96
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C
    88199558
    Natural
    100
    3.90 in.
    0.87
    $
    13
    .86
    100 Ea
    /
    Package
    88199558
    Color
    Natural
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    13
    .86
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1.5M-M
    88199542
    Natural
    1000
    5.60 in.
    1.25
    $
    47
    .58
    1000 Ea
    /
    Package
    88199542
    Color
    Natural
    Packaging
    1000
    Length
    5.60 in.
    Bundle Diameter (Inches)
    1.25
    Tensile Strength (Pound)
    Duty Rating
    $
    47
    .58
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT2M-C
    88199638
    Natural
    100
    8.00 in.
    2.00
    $
    17
    .01
    100 Ea
    /
    Package
    88199638
    Color
    Natural
    Packaging
    100
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    $
    17
    .01
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1.5M-C0
    88199541
    UV Black
    100
    5.60 in.
    1.25
    $
    21
    .00
    100 Ea
    /
    Package
    88199541
    Color
    UV Black
    Packaging
    100
    Length
    5.60 in.
    Bundle Diameter (Inches)
    1.25
    Tensile Strength (Pound)
    Duty Rating
    $
    21
    .00
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C0
    88199559
    UV Black
    100
    3.90 in.
    0.87
    $
    17
    .53
    100 Ea
    /
    Package
    88199559
    Color
    UV Black
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    17
    .53
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT2M-M
    88199640
    Natural
    1000
    8.00 in.
    2.00
    $
    46
    .07
    1000 Ea
    /
    Package
    88199640
    Color
    Natural
    Packaging
    1000
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    $
    46
    .07
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1.5M-C
    88199540
    Natural
    100
    5.60 in.
    1.25
    $
    16
    .95
    100 Ea
    /
    Package
    88199540
    Color
    Natural
    Packaging
    100
    Length
    5.60 in.
    Bundle Diameter (Inches)
    1.25
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .95
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M0
    88199600
    UV Black
    1000
    3.90 in.
    0.87
    $
    48
    .05
    1000 Ea
    /
    Package
    88199600
    Color
    UV Black
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    48
    .05
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT.7M-M
    88199528
    Natural
    1000
    3.10 in.
    0.68
    $
    26
    .31
    1000 Ea
    /
    Package
    88199528
    Color
    Natural
    Packaging
    1000
    Length
    3.10 in.
    Bundle Diameter (Inches)
    0.68
    Tensile Strength (Pound)
    Duty Rating
    $
    26
    .31
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT2M-M0
    88199641
    UV Black
    1000
    8.00 in.
    2.00
    $
    66
    .10
    1000 Ea
    /
    Package
    88199641
    Color
    UV Black
    Packaging
    1000
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    $
    66
    .10
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M
    88199599
    Natural
    1000
    3.90 in.
    0.87
    $
    30
    .72
    1000 Ea
    /
    Package
    88199599
    Color
    Natural
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    30
    .72
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C10
    98405593
    White
    100
    3.90 in.
    0.87
    $
    16
    .59
    100 Ea
    /
    Package
    98405593
    Color
    White
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT2M-M20
    25112543
    Black
    1000
    8.00 in.
    2.00
    $
    51
    .61
    1000 Ea
    /
    Package
    25112543
    Color
    Black
    Packaging
    1000
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    $
    51
    .61
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M5
    88199606
    Green
    1000
    3.90 in.
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package
    88199606
    Color
    Green
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    38
    .04
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C2
    88199562
    Red
    100
    3.90 in.
    0.87
    $
    16
    .59
    100 Ea
    /
    Package
    88199562
    Color
    Red
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M1
    88199601
    Brown
    1000
    3.90 in.
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package
    88199601
    Color
    Brown
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    38
    .04
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C6
    88199567
    Blue
    100
    3.90 in.
    0.87
    $
    16
    .59
    100 Ea
    /
    Package
    88199567
    Color
    Blue
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M10
    92083343
    White
    1000
    3.90 in.
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package
    92083343
    Color
    White
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    38
    .04
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M6
    88199607
    Blue
    1000
    3.90 in.
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package
    88199607
    Color
    Blue
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    38
    .04
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C5
    88199566
    Green
    100
    3.90 in.
    0.87
    $
    16
    .59
    100 Ea
    /
    Package
    88199566
    Color
    Green
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C8
    88199570
    Grey
    100
    3.90 in.
    0.87
    $
    16
    .59
    100 Ea
    /
    Package
    88199570
    Color
    Grey
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C1
    88199560
    Brown
    100
    3.90 in.
    0.87
    $
    16
    .59
    100 Ea
    /
    Package
    88199560
    Color
    Brown
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M3
    88199605
    Orange
    1000
    3.90 in.
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package
    88199605
    Color
    Orange
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    38
    .04
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M2
    88199604
    Red
    1000
    3.90 in.
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package
    88199604
    Color
    Red
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    38
    .04
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M8
    92083342
    Grey
    1000
    3.90 in.
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package
    92083342
    Color
    Grey
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    38
    .04
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C3
    88199564
    Orange
    100
    3.90 in.
    0.87
    $
    16
    .59
    100 Ea
    /
    Package
    88199564
    Color
    Orange
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT.7M-C
    88199527
    Natural
    100
    3.10 in.
    0.68
    $
    11
    .68
    100 Ea
    /
    Package
    88199527
    Color
    Natural
    Packaging
    100
    Length
    3.10 in.
    Bundle Diameter (Inches)
    0.68
    Tensile Strength (Pound)
    Duty Rating
    $
    11
    .68
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-C7
    90093966
    Purple
    100 per Pack
    3.90 in.
    0.87
    18 lb.
    Miniature
    $
    16
    .59
    100 Ea
    /
    Package
    90093966
    Color
    Purple
    Packaging
    100 per Pack
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L0
    88199571
    Black
    50 per Pack
    4 in.
    0.82
    18 lb.
    Miniature
    $
    0
    .09
    /
    EA
    88199571
    Color
    Black
    Packaging
    50 per Pack
    Length
    4 in.
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199543 SKU, 88199543 ANALYTICS...
    Length
    5.60 in.
    Bundle Diameter (Inches)
    1.25
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    65
    .21
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199639 SKU, 88199639 ANALYTICS...
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    22
    .96
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199558 SKU, 88199558 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    13
    .86
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199542 SKU, 88199542 ANALYTICS...
    Length
    5.60 in.
    Bundle Diameter (Inches)
    1.25
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    47
    .58
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199638 SKU, 88199638 ANALYTICS...
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    17
    .01
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199541 SKU, 88199541 ANALYTICS...
    Length
    5.60 in.
    Bundle Diameter (Inches)
    1.25
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    21
    .00
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199559 SKU, 88199559 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    17
    .53
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199640 SKU, 88199640 ANALYTICS...
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    46
    .07
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199540 SKU, 88199540 ANALYTICS...
    Length
    5.60 in.
    Bundle Diameter (Inches)
    1.25
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .95
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199600 SKU, 88199600 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    48
    .05
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199528 SKU, 88199528 ANALYTICS...
    Length
    3.10 in.
    Bundle Diameter (Inches)
    0.68
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    26
    .31
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199641 SKU, 88199641 ANALYTICS...
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    66
    .10
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199599 SKU, 88199599 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    30
    .72
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98405593 SKU, 98405593 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25112543 SKU, 25112543 ANALYTICS...
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    51
    .61
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199606 SKU, 88199606 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    38
    .04
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199562 SKU, 88199562 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199601 SKU, 88199601 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    38
    .04
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199567 SKU, 88199567 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083343 SKU, 92083343 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    38
    .04
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199607 SKU, 88199607 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    38
    .04
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199566 SKU, 88199566 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199570 SKU, 88199570 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199560 SKU, 88199560 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199605 SKU, 88199605 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    38
    .04
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199604 SKU, 88199604 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    38
    .04
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083342 SKU, 92083342 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    38
    .04
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199564 SKU, 88199564 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199527 SKU, 88199527 ANALYTICS...
    Length
    3.10 in.
    Bundle Diameter (Inches)
    0.68
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    11
    .68
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90093966 SKU, 90093966 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.87
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199571 SKU, 88199571 ANALYTICS...
    Length
    4 in.
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available