Panduit Pan-Ty® Nylon 6.6 Miniature Striped Locking Cable Ties | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Miniature Striped Locking Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Miniature Striped Locking Cable Ties

    Manufacturer: Panduit
         

    Panduit's striped Pan-Ty® cable ties in 25 color combinations match the universally accepted Even-Count Color Code.

    • Nylon Material For Indoor Use
    • Striped Pan-Ty Cable Ties in 25 Color Combinations Match the Universally Accepted Even-Count Color Code
    • Solid Color Ties Are Available For Identification of Super Groups in Cable Containing More Than 600 Pairs
    • Each 50 Piece Package Fits in the Pan-Pouch Kit or Pocket Pouch (Sold Separately)
    See More >>
    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 25 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Duty Rating
    Price
    PLT1M-L5-0
    88199584
    4.00 in.
    50
    Green/Black Stripe
    0.82
    $
    6
    .03
    50 Ea
    /
    Package
    88199584
    Length
    4.00 in.
    Packaging
    50
    Color
    Green/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    6
    .03
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L3-2
    88199580
    4.00 in.
    50
    Orange/Red Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199580
    Length
    4.00 in.
    Packaging
    50
    Color
    Orange/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L5-10
    88199585
    4.00 in.
    50
    Green/White Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199585
    Length
    4.00 in.
    Packaging
    50
    Color
    Green/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L6-2
    88199591
    4.00 in.
    50
    Blue/Red Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199591
    Length
    4.00 in.
    Packaging
    50
    Color
    Blue/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L5-7
    88199588
    4.00 in.
    50
    Green/Violet Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199588
    Length
    4.00 in.
    Packaging
    50
    Color
    Green/Violet Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L3-10
    88199579
    4.00 in.
    50
    Orange/White Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199579
    Length
    4.00 in.
    Packaging
    50
    Color
    Orange/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L8-10
    88199595
    4.00 in.
    50
    Slate/White Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199595
    Length
    4.00 in.
    Packaging
    50
    Color
    Slate/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L5-2
    88199586
    4.00 in.
    50
    Green/Red Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199586
    Length
    4.00 in.
    Packaging
    50
    Color
    Green/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L1-2
    88199574
    4.00 in.
    50
    Brown/Red Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199574
    Length
    4.00 in.
    Packaging
    50
    Color
    Brown/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L6-4
    88199592
    4.00 in.
    50
    Blue/Yellow Stripe
    0.82
    $
    6
    .03
    50 Ea
    /
    Package
    88199592
    Length
    4.00 in.
    Packaging
    50
    Color
    Blue/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    6
    .03
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L1-10
    88199573
    4.00 in.
    50
    Brown/White Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199573
    Length
    4.00 in.
    Packaging
    50
    Color
    Brown/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L3-0
    88199578
    4.00 in.
    50
    Orange/Black Stripe
    0.82
    $
    6
    .03
    50 Ea
    /
    Package
    88199578
    Length
    4.00 in.
    Packaging
    50
    Color
    Orange/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    6
    .03
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L6-0
    88199589
    4.00 in.
    50
    Blue/Black Stripe
    0.82
    $
    6
    .03
    50 Ea
    /
    Package
    88199589
    Length
    4.00 in.
    Packaging
    50
    Color
    Blue/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    6
    .03
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L6-7
    88199593
    4.00 in.
    50
    Blue/Violet Stripe
    0.82
    $
    6
    .03
    50 Ea
    /
    Package
    88199593
    Length
    4.00 in.
    Packaging
    50
    Color
    Blue/Violet Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    6
    .03
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L6-10
    88199590
    4.00 in.
    50
    Blue/White Stripe
    0.82
    $
    4
    .95
    50 Ea
    /
    Package
    88199590
    Length
    4.00 in.
    Packaging
    50
    Color
    Blue/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    4
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L8-2
    88199596
    4.00 in.
    50
    Slate/Red Stripe
    0.82
    $
    6
    .03
    50 Ea
    /
    Package
    88199596
    Length
    4.00 in.
    Packaging
    50
    Color
    Slate/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    $
    6
    .03
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L8-0
    88199594
    4 in.
    50 per Pack
    Slate/Black Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .13
    /
    EA
    88199594
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Slate/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L8-7
    88199598
    4 in.
    50 per Pack
    Slate/Purple Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .13
    /
    EA
    88199598
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Slate/Purple Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L1-4
    88199575
    4 in.
    50 per Pack
    Brown/Yellow Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .13
    /
    EA
    88199575
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Brown/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L1-0
    88199572
    4 in.
    50 per Pack
    Brown/Black Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .10
    /
    EA
    88199572
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Brown/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L3-4
    88199581
    4 in.
    50 per Pack
    Orange/Yellow Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .13
    /
    EA
    88199581
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Orange/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L8-4
    88199597
    4 in.
    50 per Pack
    Slate/Yellow Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .13
    /
    EA
    88199597
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Slate/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L1-7
    88199576
    4 in.
    50 per Pack
    Brown/Purple Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .13
    /
    EA
    88199576
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Brown/Purple Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L3-7
    88199582
    4 in.
    50 per Pack
    Orange/Purple Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .13
    /
    EA
    88199582
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Orange/Purple Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L5-4
    88199587
    4 in.
    50 per Pack
    Green/Yellow Stripe
    0.82
    18 lb.
    Miniature
    $
    0
    .13
    /
    EA
    88199587
    Length
    4 in.
    Packaging
    50 per Pack
    Color
    Green/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199584 SKU, 88199584 ANALYTICS...
    Color
    Green/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    6
    .03
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199580 SKU, 88199580 ANALYTICS...
    Color
    Orange/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199585 SKU, 88199585 ANALYTICS...
    Color
    Green/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199591 SKU, 88199591 ANALYTICS...
    Color
    Blue/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199588 SKU, 88199588 ANALYTICS...
    Color
    Green/Violet Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199579 SKU, 88199579 ANALYTICS...
    Color
    Orange/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199595 SKU, 88199595 ANALYTICS...
    Color
    Slate/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199586 SKU, 88199586 ANALYTICS...
    Color
    Green/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199574 SKU, 88199574 ANALYTICS...
    Color
    Brown/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199592 SKU, 88199592 ANALYTICS...
    Color
    Blue/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    6
    .03
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199573 SKU, 88199573 ANALYTICS...
    Color
    Brown/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199578 SKU, 88199578 ANALYTICS...
    Color
    Orange/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    6
    .03
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199589 SKU, 88199589 ANALYTICS...
    Color
    Blue/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    6
    .03
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199593 SKU, 88199593 ANALYTICS...
    Color
    Blue/Violet Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    6
    .03
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199590 SKU, 88199590 ANALYTICS...
    Color
    Blue/White Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    4
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199596 SKU, 88199596 ANALYTICS...
    Color
    Slate/Red Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    6
    .03
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199594 SKU, 88199594 ANALYTICS...
    Color
    Slate/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199598 SKU, 88199598 ANALYTICS...
    Color
    Slate/Purple Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199575 SKU, 88199575 ANALYTICS...
    Color
    Brown/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199572 SKU, 88199572 ANALYTICS...
    Color
    Brown/Black Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199581 SKU, 88199581 ANALYTICS...
    Color
    Orange/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199597 SKU, 88199597 ANALYTICS...
    Color
    Slate/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199576 SKU, 88199576 ANALYTICS...
    Color
    Brown/Purple Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199582 SKU, 88199582 ANALYTICS...
    Color
    Orange/Purple Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199587 SKU, 88199587 ANALYTICS...
    Color
    Green/Yellow Stripe
    Bundle Diameter (Inches)
    0.82
    Tensile Strength (Pound)
    18 lb.
    Duty Rating
    Miniature
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available