Panduit Pan-Ty® Nylon 6.6 Miniature Marker Ties | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Miniature Marker Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Miniature Marker Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® marker and flag ties are used to fasten and identify bundles at the same time.

    • One-Piece Construction For Consistent Performance and Reliability
    • Can be Marked With Panduit Marker Pens or Custom Imprinted With Text, Symbols or Trademarks Available Using Panduit Custom Hot Stamping Service
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials to Suit Your Application
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Bundle Diameter (Inches)
    Price
    PLM1M-C
    88199510
    Natural
    100
    3.90 in.
    0.75
    $
    30
    .90
    100 Ea
    /
    Package
    88199510
    Color
    Natural
    Packaging
    100
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    $
    30
    .90
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLM1M-M
    88199512
    Natural
    1000
    3.90 in.
    0.75
    $
    170
    .00
    1000 Ea
    /
    Package
    88199512
    Color
    Natural
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    $
    170
    .00
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLM2M-C
    88199514
    Natural
    100
    8.00 in.
    2.00
    $
    43
    .94
    100 Ea
    /
    Package
    88199514
    Color
    Natural
    Packaging
    100
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    $
    43
    .94
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLM1M-M10
    92083328
    White
    1000
    3.90 in.
    0.75
    $
    214
    .52
    1000 Ea
    /
    Package
    92083328
    Color
    White
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    $
    214
    .52
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLM1M-M2
    92083329
    Red
    1000
    3.90 in.
    0.75
    $
    214
    .52
    1000 Ea
    /
    Package
    92083329
    Color
    Red
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    $
    214
    .52
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLM1M-M4Y
    25117387
    Yellow
    1000
    3.90 in.
    0.75
    $
    214
    .52
    1000 Ea
    /
    Package
    25117387
    Color
    Yellow
    Packaging
    1000
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    $
    214
    .52
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199510 SKU, 88199510 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    Price
    $
    30
    .90
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199512 SKU, 88199512 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    Price
    $
    170
    .00
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199514 SKU, 88199514 ANALYTICS...
    Length
    8.00 in.
    Bundle Diameter (Inches)
    2.00
    Price
    $
    43
    .94
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083328 SKU, 92083328 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    Price
    $
    214
    .52
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083329 SKU, 92083329 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    Price
    $
    214
    .52
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25117387 SKU, 25117387 ANALYTICS...
    Length
    3.90 in.
    Bundle Diameter (Inches)
    0.75
    Price
    $
    214
    .52
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available