Panduit Pan-Ty® Nylon 6.6 Miniature Locking Cable Ties | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Miniature Locking Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Miniature Locking Cable Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® cable ties are versatile and can be used in countless applications.

    • Nylon Material For Indoor Use
    • Striped Pan-Ty Cable Ties in 25 Color Combinations Match the Universally Accepted Even-Count Color Code
    • Solid Color Ties Are Available For Identification of Super Groups in Cable Containing More Than 600 Pairs
    • Each 50 Piece Package Fits in the Pan-Pouch Kit or Pocket Pouch (Sold Separately)
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Price
    PLT1M-L4Y
    25087194
    4.00 in.
    50
    Yellow
    0.82
    $
    5
    .48
    50 Ea
    /
    Package
    25087194
    Length
    4.00 in.
    Packaging
    50
    Color
    Yellow
    Bundle Diameter (Inches)
    0.82
    $
    5
    .48
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-L2
    88199577
    4.00 in.
    50
    Red
    0.82
    $
    4
    .50
    50 Ea
    /
    Package
    88199577
    Length
    4.00 in.
    Packaging
    50
    Color
    Red
    Bundle Diameter (Inches)
    0.82
    $
    4
    .50
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25087194 SKU, 25087194 ANALYTICS...
    Color
    Yellow
    Bundle Diameter (Inches)
    0.82
    Price
    $
    5
    .48
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199577 SKU, 88199577 ANALYTICS...
    Color
    Red
    Bundle Diameter (Inches)
    0.82
    Price
    $
    4
    .50
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available