Panduit Pan-Ty® Nylon 6.6 Locking Wing Push Mount Standard Cable Ties | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Locking Wing Push Mount Standard Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Locking Wing Push Mount Standard Cable Ties

    Manufacturer: Panduit
         

    Pan-Ty® locking wing push mount ties.

    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Duty Rating
    Price
    PLWP1S-D
    94061400
    5.20 in.
    500
    Natural
    1.00
    $
    112
    .50
    500 Ea
    /
    Package
    94061400
    Length
    5.20 in.
    Packaging
    500
    Color
    Natural
    Bundle Diameter (Inches)
    1.00
    Tensile Strength (Pound)
    Duty Rating
    $
    112
    .50
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLWP2S-D
    92083357
    7.80 in
    500 per Pack
    Natural
    45 mm
    222 lb.
    Standard
    $
    130
    .76
    500 Ea
    /
    Package
    92083357
    Length
    7.80 in
    Packaging
    500 per Pack
    Color
    Natural
    Bundle Diameter (Inches)
    45 mm
    Tensile Strength (Pound)
    222 lb.
    Duty Rating
    Standard
    $
    130
    .76
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94061400 SKU, 94061400 ANALYTICS...
    Color
    Natural
    Bundle Diameter (Inches)
    1.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    112
    .50
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083357 SKU, 92083357 ANALYTICS...
    Color
    Natural
    Bundle Diameter (Inches)
    45 mm
    Tensile Strength (Pound)
    222 lb.
    Duty Rating
    Standard
    Price
    $
    130
    .76
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available