Panduit Pan-Ty® Nylon 6.6 Extra-Heavy Locking Cable Ties (Straight Tip) | Graybar Store
Panduit - Pan-Ty® Nylon 6.6 Extra-Heavy Locking Cable Ties (Straight Tip)
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Extra-Heavy Locking Cable Ties (Straight Tip)

    Manufacturer: Panduit
         

    Panduit Pan-Ty® cable ties are versatile and can be used in countless applications.

    • For Indoor Use
    • Typically Used For Heavy Duty Applications
    • Strongest Pan-Ty® Cable Tie Available
    • Can Be Used With MCEH Mounting Clip
    See More >>
    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Duty Rating
    Price
    PLT5EH-C0
    88199708
    UV Black
    100
    20.10 in.
    5.00
    $
    122
    .31
    100 Ea
    /
    Package
    88199708
    Color
    UV Black
    Packaging
    100
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    Tensile Strength (Pound)
    Duty Rating
    $
    122
    .31
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT5EH-Q
    90072542
    Natural
    25
    20.10 in.
    5.00
    $
    45
    .95
    25 Ea
    /
    Package
    90072542
    Color
    Natural
    Packaging
    25
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    Tensile Strength (Pound)
    Duty Rating
    $
    45
    .95
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT12EH-C
    88199551
    Natural
    100
    40.10 in.
    12.00
    $
    221
    .21
    100 Ea
    /
    Package
    88199551
    Color
    Natural
    Packaging
    100
    Length
    40.10 in.
    Bundle Diameter (Inches)
    12.00
    Tensile Strength (Pound)
    Duty Rating
    $
    221
    .21
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT6EH-Q0
    88199721
    UV Black
    25
    22.20 in.
    6.00
    $
    56
    .17
    25 Ea
    /
    Package
    88199721
    Color
    UV Black
    Packaging
    25
    Length
    22.20 in.
    Bundle Diameter (Inches)
    6.00
    Tensile Strength (Pound)
    Duty Rating
    $
    56
    .17
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT5EH-Q0
    88199709
    UV Black
    25
    20.10 in.
    5.00
    $
    50
    .53
    25 Ea
    /
    Package
    88199709
    Color
    UV Black
    Packaging
    25
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    Tensile Strength (Pound)
    Duty Rating
    $
    50
    .53
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT6EH-C0
    88199719
    UV Black
    100
    22.20 in.
    6.00
    $
    148
    .35
    100 Ea
    /
    Package
    88199719
    Color
    UV Black
    Packaging
    100
    Length
    22.20 in.
    Bundle Diameter (Inches)
    6.00
    Tensile Strength (Pound)
    Duty Rating
    $
    148
    .35
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PRT6EH-C0
    88200405
    Black
    100 per Pack
    22.2 in.
    152 mm
    250 lb.
    Extra-Heavy
    $
    156
    .33
    100 Ea
    /
    Package
    88200405
    Color
    Black
    Packaging
    100 per Pack
    Length
    22.2 in.
    Bundle Diameter (Inches)
    152 mm
    Tensile Strength (Pound)
    250 lb.
    Duty Rating
    Extra-Heavy
    $
    156
    .33
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT10EH-C0
    88199550
    Black
    100 per Pack
    34.20 in.
    10
    250 lb.
    Extra-Heavy
    $
    2
    .88
    /
    EA
    88199550
    Color
    Black
    Packaging
    100 per Pack
    Length
    34.20 in.
    Bundle Diameter (Inches)
    10
    Tensile Strength (Pound)
    250 lb.
    Duty Rating
    Extra-Heavy
    $
    2
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT10EH-Q0
    88287675
    Black
    25 per Pack
    34.20 in.
    10
    250 lb.
    Extra-Heavy
    $
    92
    .68
    25 Ea
    /
    Package
    88287675
    Color
    Black
    Packaging
    25 per Pack
    Length
    34.20 in.
    Bundle Diameter (Inches)
    10
    Tensile Strength (Pound)
    250 lb.
    Duty Rating
    Extra-Heavy
    $
    92
    .68
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT12EH-Q0
    88199554
    Black
    25 per Pack
    40.10 in.
    12
    250 lb.
    Extra-Heavy
    $
    104
    .00
    25 Ea
    /
    Package
    88199554
    Color
    Black
    Packaging
    25 per Pack
    Length
    40.10 in.
    Bundle Diameter (Inches)
    12
    Tensile Strength (Pound)
    250 lb.
    Duty Rating
    Extra-Heavy
    $
    104
    .00
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199708 SKU, 88199708 ANALYTICS...
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    122
    .31
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072542 SKU, 90072542 ANALYTICS...
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    45
    .95
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199551 SKU, 88199551 ANALYTICS...
    Length
    40.10 in.
    Bundle Diameter (Inches)
    12.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    221
    .21
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199721 SKU, 88199721 ANALYTICS...
    Length
    22.20 in.
    Bundle Diameter (Inches)
    6.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    56
    .17
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199709 SKU, 88199709 ANALYTICS...
    Length
    20.10 in.
    Bundle Diameter (Inches)
    5.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    50
    .53
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199719 SKU, 88199719 ANALYTICS...
    Length
    22.20 in.
    Bundle Diameter (Inches)
    6.00
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    148
    .35
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88200405 SKU, 88200405 ANALYTICS...
    Length
    22.2 in.
    Bundle Diameter (Inches)
    152 mm
    Tensile Strength (Pound)
    250 lb.
    Duty Rating
    Extra-Heavy
    Price
    $
    156
    .33
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199550 SKU, 88199550 ANALYTICS...
    Length
    34.20 in.
    Bundle Diameter (Inches)
    10
    Tensile Strength (Pound)
    250 lb.
    Duty Rating
    Extra-Heavy
    Price
    $
    2
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88287675 SKU, 88287675 ANALYTICS...
    Length
    34.20 in.
    Bundle Diameter (Inches)
    10
    Tensile Strength (Pound)
    250 lb.
    Duty Rating
    Extra-Heavy
    Price
    $
    92
    .68
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88199554 SKU, 88199554 ANALYTICS...
    Length
    40.10 in.
    Bundle Diameter (Inches)
    12
    Tensile Strength (Pound)
    250 lb.
    Duty Rating
    Extra-Heavy
    Price
    $
    104
    .00
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available