Panduit PLT13H-Q Pan Ty® Locking Cable Tie, Heavy, Straight Tip, 43.30 L x 0.35 in. W, Natural Nylon (25) | Graybar Store
Panduit - Pan Ty® Locking Cable Tie, Heavy, Straight Tip, 43.30 L x 0.35 in. W, Natural Nylon (25) - PLT13H-Q
+ / - Hover over image to Zoom
Other Views

    Pan Ty® Locking Cable Tie, Heavy, Straight Tip, 43.30 L x 0.35 in. W, Natural Nylon (25)

    Manufacturer: Panduit
    Manufacturer #: PLT13H-Q
    SKU: 88199556
    $64.04
    Checking Pricing
         
    Color:Natural
    Packaging:25
    Length:43.30 in.
    Bundle Diameter (Inches):13.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT13H-Q
    • Color Natural
    • Bundle Diameter (Inches) 13.00
    • Length 43.30 in.
    Product Overview:
    Pan Ty® natural nylon 43.30 L x 0.35 in. W, heavy cable ties. Tensile strength 175 lb. Max. bundle diameter 13.00 in. Package of 25.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC