Panduit PLT6H-L0 Pan Ty® Locking Cable Tie, Heavy, Straight Tip, 20.90 L x 0.35 in. W, UV Black Nylon (50) | Graybar Store
Panduit - Pan Ty® Locking Cable Tie, Heavy, Straight Tip, 20.90 L x 0.35 in. W, UV Black Nylon (50) - PLT6H-L0
+ / - Hover over image to Zoom
Other Views

    Pan Ty® Locking Cable Tie, Heavy, Straight Tip, 20.90 L x 0.35 in. W, UV Black Nylon (50)

    Manufacturer: Panduit
    Manufacturer #: PLT6H-L0
    SKU: 88199724
    $73.30
    Checking Pricing
         
    Color:UV Black
    Packaging:50
    Length:20.90 in.
    Bundle Diameter (Inches):6.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT6H-L0
    • Color UV Black
    • Bundle Diameter (Inches) 6.00
    • Length 20.90 in.
    Product Overview:
    Pan Ty® UV black nylon 20.90 L x 0.35 in. W, heavy cable ties. Tensile strength 175 lb. Max. bundle diameter 6.00 in. Package of 50.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC