Panduit Pan-Ty® Black Heat-Stabilized Nylon 6.6 Standard Locking Cable Ties | Graybar Store
Panduit - Pan-Ty® Black Heat-Stabilized Nylon 6.6 Standard Locking Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Black Heat-Stabilized Nylon 6.6 Standard Locking Cable Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® cable ties are versatile and can be used in countless applications.

    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC
    See More >>
    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Duty Rating
    Price
    PLT2S-M30
    89021265
    7.40 in.
    1000
    Black
    1.88
    $
    80
    .67
    1000 Ea
    /
    Package
    89021265
    Length
    7.40 in.
    Packaging
    1000
    Color
    Black
    Bundle Diameter (Inches)
    1.88
    Tensile Strength (Pound)
    Duty Rating
    $
    80
    .67
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT3S-C30
    95002605
    11-1/2 in.
    100 per Pack
    Black
    3
    50 lb.
    Standard
    $
    47
    .18
    100 Ea
    /
    Package
    95002605
    Length
    11-1/2 in.
    Packaging
    100 per Pack
    Color
    Black
    Bundle Diameter (Inches)
    3
    Tensile Strength (Pound)
    50 lb.
    Duty Rating
    Standard
    $
    47
    .18
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89021265 SKU, 89021265 ANALYTICS...
    Color
    Black
    Bundle Diameter (Inches)
    1.88
    Tensile Strength (Pound)
    Duty Rating
    Price
    $
    80
    .67
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95002605 SKU, 95002605 ANALYTICS...
    Color
    Black
    Bundle Diameter (Inches)
    3
    Tensile Strength (Pound)
    50 lb.
    Duty Rating
    Standard
    Price
    $
    47
    .18
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available