Panduit Pan-Ty® Black Heat-Stabilized Nylon 6.6 Miniature Locking Cable Ties | Graybar Store
Panduit - Pan-Ty® Black Heat-Stabilized Nylon 6.6 Miniature Locking Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Black Heat-Stabilized Nylon 6.6 Miniature Locking Cable Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® cable ties are versatile and can be used in countless applications.

    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC
    See More >>
    • Manufacturer Panduit
    • Materials Heat Stabilized Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Price
    PLT2M-M30
    95007410
    8.00 in.
    1000
    Black
    2.00
    $
    51
    .61
    1000 Ea
    /
    Package
    95007410
    Length
    8.00 in.
    Packaging
    1000
    Color
    Black
    Bundle Diameter (Inches)
    2.00
    $
    51
    .61
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PLT1M-M30
    90090819
    3.90 in.
    1000
    Black
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package
    90090819
    Length
    3.90 in.
    Packaging
    1000
    Color
    Black
    Bundle Diameter (Inches)
    0.87
    $
    38
    .04
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95007410 SKU, 95007410 ANALYTICS...
    Color
    Black
    Bundle Diameter (Inches)
    2.00
    Price
    $
    51
    .61
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90090819 SKU, 90090819 ANALYTICS...
    Color
    Black
    Bundle Diameter (Inches)
    0.87
    Price
    $
    38
    .04
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available