Panduit Pan-Steel® AISI 316 Stainless Steel Super-Heavy Cable Ties | Graybar Store
Panduit - Pan-Steel® AISI 316 Stainless Steel Super-Heavy Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Steel® AISI 316 Stainless Steel Super-Heavy Cable Ties

    Manufacturer: Panduit
         

    Provides superior corrosion resistance.

    • Manufacturer Panduit
    • Materials Stainless Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Tensile Strength (Pound)
    Color
    Packaging
    Bundle Diameter (Inches)
    Length
    Duty Rating
    Price
    MLT8SH-LP316
    25114459
    900 lb.
    Natural
    50 per Pack
    8
    29.70 in.
    Super-Heavy
    $
    6
    .02
    /
    EA
    25114459
    Tensile Strength (Pound)
    900 lb.
    Color
    Natural
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    8
    Length
    29.70 in.
    Duty Rating
    Super-Heavy
    $
    6
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT12SH-Q316
    25805355
    900 lb.
    Natural
    25 per Pack
    12
    42.20 in.
    Super-Heavy
    $
    10
    .21
    /
    EA
    25805355
    Tensile Strength (Pound)
    900 lb.
    Color
    Natural
    Packaging
    25 per Pack
    Bundle Diameter (Inches)
    12
    Length
    42.20 in.
    Duty Rating
    Super-Heavy
    $
    10
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT6SH-LP316
    25114441
    900 lb.
    Natural
    50 per Pack
    6
    23.40 in.
    Super-Heavy
    $
    3
    .66
    /
    EA
    25114441
    Tensile Strength (Pound)
    900 lb.
    Color
    Natural
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    6
    Length
    23.40 in.
    Duty Rating
    Super-Heavy
    $
    3
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT10SH-LP316
    25814985
    900 lb.
    Natural
    50 per Pack
    10
    35.90 in.
    Super-Heavy
    $
    8
    .17
    /
    EA
    25814985
    Tensile Strength (Pound)
    900 lb.
    Color
    Natural
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    10
    Length
    35.90 in.
    Duty Rating
    Super-Heavy
    $
    8
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT4SH-LP316
    25114424
    900 lb.
    Natural
    50 per Pack
    4
    17.10 in.
    Super-Heavy
    $
    3
    .03
    /
    EA
    25114424
    Tensile Strength (Pound)
    900 lb.
    Color
    Natural
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    4
    Length
    17.10 in.
    Duty Rating
    Super-Heavy
    $
    3
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25114459 SKU, 25114459 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    8
    Length
    29.70 in.
    Duty Rating
    Super-Heavy
    Price
    $
    6
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25805355 SKU, 25805355 ANALYTICS...
    Packaging
    25 per Pack
    Bundle Diameter (Inches)
    12
    Length
    42.20 in.
    Duty Rating
    Super-Heavy
    Price
    $
    10
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25114441 SKU, 25114441 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    6
    Length
    23.40 in.
    Duty Rating
    Super-Heavy
    Price
    $
    3
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25814985 SKU, 25814985 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    10
    Length
    35.90 in.
    Duty Rating
    Super-Heavy
    Price
    $
    8
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25114424 SKU, 25114424 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    4
    Length
    17.10 in.
    Duty Rating
    Super-Heavy
    Price
    $
    3
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available