Panduit Pan-Steel® AISI 316 Stainless Steel Self-Locking Standard Cable Ties | Graybar Store
Panduit - Pan-Steel® AISI 316 Stainless Steel Self-Locking Standard Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Steel® AISI 316 Stainless Steel Self-Locking Standard Cable Ties

    Manufacturer: Panduit
         

    Pan-Steel® self-locking cable ties can be used in a wide range of indoor, outdoor and underground (including direct burial) applications.

    • Manufacturer Panduit
    • Materials Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Tensile Strength (Pound)
    Color
    Packaging
    Bundle Diameter (Inches)
    Length
    Duty Rating
    Price
    MLT2S-CP316
    88198295
    200 lb.
    Natural
    100 per Pack
    2
    7.90 in.
    Standard
    $
    1
    .25
    /
    EA
    88198295
    Tensile Strength (Pound)
    200 lb.
    Color
    Natural
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    2
    Length
    7.90 in.
    Duty Rating
    Standard
    $
    1
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT4S-CP316
    88198299
    200 lb.
    Natural
    100 per Pack
    4
    14.30 in.
    Standard
    $
    1
    .35
    /
    EA
    88198299
    Tensile Strength (Pound)
    200 lb.
    Color
    Natural
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    4
    Length
    14.30 in.
    Duty Rating
    Standard
    $
    1
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198295 SKU, 88198295 ANALYTICS...
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    2
    Length
    7.90 in.
    Duty Rating
    Standard
    Price
    $
    1
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198299 SKU, 88198299 ANALYTICS...
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    4
    Length
    14.30 in.
    Duty Rating
    Standard
    Price
    $
    1
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available